Leviton IPX10-10Z 120-Volt AC at 60-Hz 1-Pole 3-Way Electro-Mechanical Fluorescent Slide Dimmer White/Ivory/Light Almond Decora® IllumaTech®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton IPX10-10Z 120-Volt AC at 60-Hz 1-Pole 3-Way Electro-Mechanical Fluorescent Slide Dimmer White/Ivory/Light Almond Decora® IllumaTech®

SKU: 25136
Leviton Decora® IllumaTech® 1-Pole 3-Way Electro-mechanical fluorescent slide dimmer has voltage rating of 120-Volt AC at 60-Hz. Dimmer in white/ivory/light almond color, has preset push button switch with slide, for controlling the brightness of the light. It has built-in radio/TV interference filter. The fluid slide movement of this dimmer allows fine adjustment of light level with minimum effort. It has maximum load capacity of 1000 VA. It measures 2.12-Inch x 1.41-Inch x 4.15-Inch. Dimmer operates at temperature range of 0 to 40 deg C. Fluorescent slide dimmer is UL listed, CSA/NOM certified and NAFTA compliant.
  • Easy-to-use push button switch
  • Attractive styling coordinates perfectly with Leviton's complete line of Decora wiring devices
  • Measures 2.12-Inch x 1.41-Inch x 4.15-Inch

Overview

Leviton Decora® IllumaTech® 1-Pole 3-Way Electro-mechanical fluorescent slide dimmer has voltage rating of 120-Volt AC at 60-Hz. Dimmer in white/ivory/light almond color, has preset push button switch with slide, for controlling the brightness of the light. It has built-in radio/TV interference filter. The fluid slide movement of this dimmer allows fine adjustment of light level with minimum effort. It has maximum load capacity of 1000 VA. It measures 2.12-Inch x 1.41-Inch x 4.15-Inch. Dimmer operates at temperature range of 0 to 40 deg C. Fluorescent slide dimmer is UL listed, CSA/NOM certified and NAFTA compliant.

Specifications

Dimensions
2.12 Inch Width x 1.41 Inch Depth x 4.15 Inch Height
Maximum Load Capacity
1000 VA
Grounding
No
Finish
No
Environmental Conditions
20 - 90% Non-Condensing Relative Humidity
Item Name
Fluorescent Slide Dimmer
Color
White/Ivory/Light Almond (Tri-Color)
Actuator
Preset Pushbutton with Slide
Action
Standard ON/OFF
Number of Poles
1
UPC
07847728213
Manufacturer Part Number
IPX10-10Z
Manufacturer Name
Leviton
Voltage Rating
120 Volt AC at 60 Hz
Temperature Rating
0 to 40 deg C Operating, 10 to 85 deg C Non-Operating
Brand Name
Leviton
Type
3-Way, Electro-Mechanical
Energy Star Flag
No
Standards
UL Listed, CSA Certified, NOM, NAFTA Compliant
GTIN
00078477282137
Sub Brand
Decora® IllumaTech®
UNSPSC
39122206
RoHS Flag
Contact manufacturer
Country Of Origin
China

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.