Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton IPS02-1LW PIR Relay Occupancy Sensor 900-Sq-ft 120-Volt AC White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton IPS02-1LW PIR Relay Occupancy Sensor 900-Sq-ft 120-Volt AC White

SKU: 114703
Leviton 1-Pole Relay occupancy sensor in white color, features passive infrared technology. It has sensing distance of 900-Sq-ft and 180-degree viewing angle. Sensor requires 120-Volt AC voltage for operation. It is suitable for bathrooms, garages, hallways, basements, utility/laundry rooms, living/family rooms, bedrooms, dining rooms and kitchens. Sensor measures 4.13-Inch x 1.75-Inch x 1.22-Inch. Segmented lens of this sensor offers optimum sensitivity and performance. It fits in standard wallbox and replaces 1-Pole wall switch. This sensor has a convenient pushbutton that offers manual OFF light switching at any time. It is wall mounted at height of 4 ft. Sensor operates at temperature of 0 to 40 deg C. Sensor is UL/cUL/US listed and CA certified.
  • Universal light control switches incandescent, CFL, LED, electronic low-voltage and magnetic low-voltage loads using relay technology
  • Auto ON/OFF operation for seamless energy management
  • Low profile design eliminates obtrusive scanning device look and elegant Decora® styling complements any interior
  • LED Indicator light flashes when sensor detects motion to verify detection is active
  • Suitable for 120-Volts lighting and compatible with both electronic as well as magnetic ballasts or 1/6 hp loads
  • Neutral wire not required, suitable for retrofit and new construction applications

Overview

Leviton 1-Pole Relay occupancy sensor in white color, features passive infrared technology. It has sensing distance of 900-Sq-ft and 180-degree viewing angle. Sensor requires 120-Volt AC voltage for operation. It is suitable for bathrooms, garages, hallways, basements, utility/laundry rooms, living/family rooms, bedrooms, dining rooms and kitchens. Sensor measures 4.13-Inch x 1.75-Inch x 1.22-Inch. Segmented lens of this sensor offers optimum sensitivity and performance. It fits in standard wallbox and replaces 1-Pole wall switch. This sensor has a convenient pushbutton that offers manual OFF light switching at any time. It is wall mounted at height of 4 ft. Sensor operates at temperature of 0 to 40 deg C. Sensor is UL/cUL/US listed and CA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Eye Type
No
Mounting Height
4 ft
Type
PIR
Sensing Distance
900 Sq-ft
UNSPSC
45111808
Switch Type
No
Viewing Angle
180 Degree
Color
White
Standards
UL Listed, cUL/US Certified, CA Title 24, CA Title 20
GTIN
00078477617984
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Voltage Rating
120 Volt AC
Temperature Rating
0 to 40 deg C Operating, -10 to 85 deg C Storage
UPC
07847761798
Manufacturer Name
Leviton
Manufacturer Part Number
IPS02-1LW
Item Name
Relay Occupancy Sensor
Dimensions
4.13 Inch Length x 1.75 Inch Width x 1.22 Inch Depth
Environmental Conditions
20 - 90% Non-Condensing Relative Humidity
Finish
No
Frequency Rating
60 Hz
Brand Name
Leviton
Maximum Load Capacity
Incandescent/Halogen: 300 Watt, Fluorescent Ballast: 200 VA, LED/CFL: 150 Watt, Resistive: 2.5 Amp, Motor: 1/6 hp
Mounting
Wall
Number of Poles
1
Response Time
30 sec (Walking Test), 5 min, 15 min and 30 min

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.