Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton IPL06-10Z 120-Volt AC at 60-Hz 1-Pole 3-Way Electro-Mechanical Slide Dimmer White Face Decora® IllumaTech®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton IPL06-10Z 120-Volt AC at 60-Hz 1-Pole 3-Way Electro-Mechanical Slide Dimmer White Face Decora® IllumaTech®

SKU: 38936
Leviton Decora® IllumaTech® Electromechanical 3-Way slide dimmer in white face color, allows to control the brightness of the light. It has voltage rating of 120-Volt AC at 60-Hz. This 1-Pole wall mountable dimmer has incandescent load capacity of 600-Watts and LED and CFL load capacity of 150-Watts. It measures 4.15-Inch x 2.12-Inch x 0.38-Inch. This dimmer is ideal for dimmable LED and CFL lamps as well as incandescent. It incorporates built-in starting technology for CFL lamps. This dimmer offers wider dimming range on LED and CFL lamps. Optional programming feature in the dimmer allows users to modify the dimming range to the required light level. It is compatible with Decora® Plus™ screwless and Decora® standard designer wallplates. Dimmer is UL listed and CSA certified.
  • Attractive styling co-ordinates perfectly with Leviton's complete line of Decora® wiring devices
  • Fit easily into a standard wallbox and are suitable for multi-gang installations
  • Built-in radio/TV interference filter

Overview

Leviton Decora® IllumaTech® Electromechanical 3-Way slide dimmer in white face color, allows to control the brightness of the light. It has voltage rating of 120-Volt AC at 60-Hz. This 1-Pole wall mountable dimmer has incandescent load capacity of 600-Watts and LED and CFL load capacity of 150-Watts. It measures 4.15-Inch x 2.12-Inch x 0.38-Inch. This dimmer is ideal for dimmable LED and CFL lamps as well as incandescent. It incorporates built-in starting technology for CFL lamps. This dimmer offers wider dimming range on LED and CFL lamps. Optional programming feature in the dimmer allows users to modify the dimming range to the required light level. It is compatible with Decora® Plus™ screwless and Decora® standard designer wallplates. Dimmer is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122206
Maximum Load Capacity
Incandescent: 600 Watt, LED/CFL: 150 Watt
Mounting
Wall
Number of Poles
1
Sub Brand
Decora® IllumaTech®
Temperature Rating
0 to 55 deg C
GTIN
00078477561867
Type
3-Way, Electro-Mechanical
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
Color
White Face
Standards
UL Listed, CSA Certified
Voltage Rating
120 Volt AC at 60 Hz
Item Name
Slide Dimmer
Manufacturer Part Number
IPL06-10Z
Grounding
No
Manufacturer Name
Leviton
Finish
No
Environmental Conditions
20 - 90% Non-Condensing Relative Humidity
Dimensions
4.15 Inch Length x 2.12 Inch Width x 0.38 Inch Depth
UPC
07847756186
Brand Name
Leviton
Actuator
Slide
Action
Standard ON/OFF

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.