Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton IP710-LFZ 120/277-Volt AC at 60-Hz 1-Pole 3-Way Electro-Mechanical Slide Dimmer White Face Decora® IllumaTech®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton IP710-LFZ 120/277-Volt AC at 60-Hz 1-Pole 3-Way Electro-Mechanical Slide Dimmer White Face Decora® IllumaTech®

SKU: 133828
Leviton Decora® IllumaTech® Electromechanical 3-Way slide dimmer in white face color, allows to control the brightness of the light. It has voltage rating of 120/277-Volt AC at 60-Hz. This 1-Pole wall mountable dimmer has maximum load capacity of 1200 VA. It measures 4.15-Inch x 2.12-Inch x 0.38-Inch. LED in the dimmer illuminates when the load is off. It provides 1-Pole one location or 3-Way two location lighting control when used with a 3-Way switch. This dimmer is compatible with Decora® Plus™ screwless and Decora® standard designer wallplates. It fits easily into a standard wallbox and is suitable for multi-gang installations. Dimmer is UL listed, CSA certified and NAFTA compliant.
  • Attractive styling co-ordinates perfectly with Leviton's complete line of Decora® wiring devices
  • Built-in radio/TV interference filter
  • IllumaTech® Controls come packaged with six product options in each box for superior versatility

Overview

Leviton Decora® IllumaTech® Electromechanical 3-Way slide dimmer in white face color, allows to control the brightness of the light. It has voltage rating of 120/277-Volt AC at 60-Hz. This 1-Pole wall mountable dimmer has maximum load capacity of 1200 VA. It measures 4.15-Inch x 2.12-Inch x 0.38-Inch. LED in the dimmer illuminates when the load is off. It provides 1-Pole one location or 3-Way two location lighting control when used with a 3-Way switch. This dimmer is compatible with Decora® Plus™ screwless and Decora® standard designer wallplates. It fits easily into a standard wallbox and is suitable for multi-gang installations. Dimmer is UL listed, CSA certified and NAFTA compliant.

Specifications

Sub Brand
Decora® IllumaTech®
Item Name
Slide Dimmer
Maximum Load Capacity
1200 VA, Electronic 0 - 10 Volt DC Fluorescent and 0 - 10 Volt DC LED Power Supply
Mounting
Wall
Number of Poles
1
Temperature Rating
0 to 55 deg C
RoHS Flag
Contact manufacturer
Type
3-Way, Electro-Mechanical
UNSPSC
39122206
Voltage Rating
120/277 Volt AC at 60 Hz
GTIN
00078477620496
Standards
UL Listed, CSA Certified, NAFTA Compliant
Energy Star Flag
No
Grounding
No
Finish
No
Color
White Face
UPC
07847762049
Manufacturer Name
Leviton
Manufacturer Part Number
IP710-LFZ
Country Of Origin
Mexico
Environmental Conditions
20 - 90% Non-Condensing Relative Humidity
Action
Standard ON/OFF
Dimensions
4.15 Inch Length x 2.12 Inch Width x 0.38 Inch Depth
Brand Name
Leviton
Actuator
Slide

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.