Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton GFWT2-GY Residential Grade Slim Tamper And Weather-Resistant Monochromatic Self-Test GFCI Receptacle 20-Amp 125-Volt NEMA 5-20R Gray Decora® SmartlockPro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton GFWT2-GY Residential Grade Slim Tamper And Weather-Resistant Monochromatic Self-Test GFCI Receptacle 20-Amp 125-Volt NEMA 5-20R Gray Decora® SmartlockPro®

SKU: 396516
Leviton Decora® SmartlockPro® 2-Pole Tamper-resistant self-test GFCI receptacle in gray color, has current rating of 20-Amps and voltage rating of 125-Volts. Receptacle withstands short-circuit rating of 10-Kilo-Amps and dielectric voltage rating of 1250-Volt AC. It provides continuous ground fault protection. Receptacle automatically adapts and shifts to more frequent testing on potential problem detection. This 3-Wire receptacle has back and side-wired connection and accommodates 14 - 10-AWG wire. It has 0.031-Inch double-wipe brass contact for optimal signal conductivity. External back-wire clamps provide visual indication of proper wire seating. It offers improved immunity to high-frequency noise that reduces nuisance tripping. Advanced electronics design in the receptacle provides superior resistance to electrical surges and overvoltages.

Receptacle features polypropylene face and body. It measures 1.69-Inch x 1.4-Inch x 4.21-Inch. Receptacle features stainless steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. It resists high torque and wire pull out. It incorporates LEDs to provide simple, intuitive feedback on power and protection status as well as indication of line/load reversal. Receptacle is ideal for educational facilities, airports, restaurants, retail malls, commercial offices and public areas. Receptacle is easy to install in any electrical box and even in the shallow ones. It is compatible with all Decora devices and wallplates. It has NEMA 5-20R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets MIL-SPEC A-A-55459-SB, Federal Specifications WC-59, ANSI C-73, NEMA WD-6 standards.
  • On initial power up, tests the GFCI within 3 secs
  • Patented lockout action prevents reset if GFCI is damaged and cannot respond to a ground fault
  • Electronics are designed to minimize any false triggers
  • Includes plated steel terminal screws, brass terminal clamp, stainless steel terminal screws, stainless steel grounding screw, stainless steel yoke and brass clamps
  • Brass terminal ID for hot, green terminal ID for ground and silver terminal ID for neutral
  • Maximum 30 deg C after 100 cycles OL at 150% rated current

Overview

Leviton Decora® SmartlockPro® 2-Pole Tamper-resistant self-test GFCI receptacle in gray color, has current rating of 20-Amps and voltage rating of 125-Volts. Receptacle withstands short-circuit rating of 10-Kilo-Amps and dielectric voltage rating of 1250-Volt AC. It provides continuous ground fault protection. Receptacle automatically adapts and shifts to more frequent testing on potential problem detection. This 3-Wire receptacle has back and side-wired connection and accommodates 14 - 10-AWG wire. It has 0.031-Inch double-wipe brass contact for optimal signal conductivity. External back-wire clamps provide visual indication of proper wire seating. It offers improved immunity to high-frequency noise that reduces nuisance tripping. Advanced electronics design in the receptacle provides superior resistance to electrical surges and overvoltages.

Receptacle features polypropylene face and body. It measures 1.69-Inch x 1.4-Inch x 4.21-Inch. Receptacle features stainless steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. It resists high torque and wire pull out. It incorporates LEDs to provide simple, intuitive feedback on power and protection status as well as indication of line/load reversal. Receptacle is ideal for educational facilities, airports, restaurants, retail malls, commercial offices and public areas. Receptacle is easy to install in any electrical box and even in the shallow ones. It is compatible with all Decora devices and wallplates. It has NEMA 5-20R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets MIL-SPEC A-A-55459-SB, Federal Specifications WC-59, ANSI C-73, NEMA WD-6 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Sub Brand
Decora® SmartlockPro®
Temperature Rating
-35 to 66 deg C
Strap Material
Stainless Steel
Number of Wires
3.0000
Number of Poles
2
Trip Level
5 Milli-Amp (+/-1 Milli-Amp), Class A
Terminal Connection
Back and Side Wired
RoHS Flag
Contact manufacturer
Type
Slim, Tamper And Weather-Resistant, Monochromatic
Voltage Rating
125 Volt
Color
Gray
Standards
CSA C22.2 No.42, NOM Listed, UL 943: E48380, MIL-SPEC: A-A-55459-SB, CSA C22.2 No.144.1-06: LR57811, Federal Specification: WC-59, ANSI: C-73, NEMA: WD-6, UL 498
GTIN
00078477709139
UNSPSC
39121406
Country Of Origin
China
Energy Star Flag
No
NEMA Configuration
NEMA 5-20R
Short Circuit Rating
10 Kilo-Amp
Maximum Load Capacity
1 hp
Manufacturer Name
Leviton
Material
Polypropylene Body and Face
Manufacturer Part Number
GFWT2-GY
UPC
07847770913
Grade
Residential
Item Name
Self-Test GFCI Receptacle
Brand Name
Leviton
Conductor Size
14-10 AWG
Contact Material
0.031 Inch Double-Wipe Brass
Dielectric Strength
1250 Volt AC
Dimensions
1.69 Inch Width x 1.4 Inch Depth x 4.21 Inch Height
Amperage Rating
20 Amp
Environmental Conditions
V2 Flammability Rated Per UL94
Grounding
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.