Leviton GFTR2-T Residential Grade Slim Tamper-Resistant Monochromatic Self-Test GFCI Receptacle With LED Indicator 20-Amp 125-Volt NEMA 5-20R Light Almond SmartlockPro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton GFTR2-T Residential Grade Slim Tamper-Resistant Monochromatic Self-Test GFCI Receptacle With LED Indicator 20-Amp 125-Volt NEMA 5-20R Light Almond SmartlockPro®

SKU: 396510
Standard Pack/Case Quantity: 1/Pack
Leviton SmartlockPro® 2-Pole Residential grade slim monochromatic Tamper-resistant self-test GFCI receptacle in light almond color, has current rating of 20-Amps and voltage rating of 125-Volts. This self-grounding receptacle withstands short-circuit rating of 10-Kilo-Amps and dielectric voltage rating of 1250-Volt AC. This 3-Wire receptacle has back and side-wired connection and accommodates 14 - 10-AWG wire. It has triple-wipe brass contact for optimal signal conductivity. External back-wire clamps provide visual indication of proper wire seating. It offers improved immunity to high-frequency noise that reduces nuisance tripping. Advanced electronics design in the receptacle provides superior resistance to electrical surges and overvoltages.

This monochromatic receptacle features thermoplastic face and polycarbonate body. It measures 1.69-Inch x 1.4-Inch x 4.21-Inch. It incorporates LEDs to provide simple, intuitive feedback on power and protection status as well as indication of line/load reversal. Receptacle features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. It resists high torque and wire pull out. Receptacle is ideal for residential/commercial applications. Receptacle is easy to install in any electrical box and even in the shallow ones. It is compatible with all Decora devices and wallplates. It has NEMA 5-20R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets MIL-SPEC A-A-55459-SB, Federal Specifications WC-596, ANSI C-73, NOM, NEMA WD-6 standards.
  • On initial power up, tests the GFCI within 3 secs
  • Patented lockout action prevents reset if GFCI is damaged and cannot respond to a ground fault
  • Electronics are designed to minimize any false triggers
  • Zinc-plated steel yoke offers long lasting durability
  • Includes plated steel terminal screws
  • Includes brass clamps and wallplate
  • Improved immunity to high-frequency noise reduces nuisance tripping
  • Status indicator light offers simple, intuitive feedback on power and protection status as well as indication of line/load reversal

Overview

Leviton SmartlockPro® 2-Pole Residential grade slim monochromatic Tamper-resistant self-test GFCI receptacle in light almond color, has current rating of 20-Amps and voltage rating of 125-Volts. This self-grounding receptacle withstands short-circuit rating of 10-Kilo-Amps and dielectric voltage rating of 1250-Volt AC. This 3-Wire receptacle has back and side-wired connection and accommodates 14 - 10-AWG wire. It has triple-wipe brass contact for optimal signal conductivity. External back-wire clamps provide visual indication of proper wire seating. It offers improved immunity to high-frequency noise that reduces nuisance tripping. Advanced electronics design in the receptacle provides superior resistance to electrical surges and overvoltages.

This monochromatic receptacle features thermoplastic face and polycarbonate body. It measures 1.69-Inch x 1.4-Inch x 4.21-Inch. It incorporates LEDs to provide simple, intuitive feedback on power and protection status as well as indication of line/load reversal. Receptacle features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. It resists high torque and wire pull out. Receptacle is ideal for residential/commercial applications. Receptacle is easy to install in any electrical box and even in the shallow ones. It is compatible with all Decora devices and wallplates. It has NEMA 5-20R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets MIL-SPEC A-A-55459-SB, Federal Specifications WC-596, ANSI C-73, NOM, NEMA WD-6 standards.

Specifications

Degree of Protection
No
Phase
No
Conductor Size
14-10 AWG
Feature8
Status indicator light offers simple, intuitive feedback on power and protection status as well as indication of line/load reversal
Color
Light Almond
Amperage Rating
20 Amp
Contact Material
Triple-Wipe Brass
Terminal Connection
Back and Side Wired
Grounding
Self-Grounding
Material
Polycarbonate Body, Thermoplastic Face
Maximum Load Capacity
1 hp
Mounting
Clip
NEMA Configuration
NEMA 5-20R
Number of Poles
2
Number of Wires
3.0000
Short Circuit Rating
10 Kilo-Amp
Strap Material
Galvanized Steel
Temperature Rating
-35 to 66 deg C
Trip Level
5 Milli-Amp (+/-1 Milli-Amp), Class A
Grade
Residential
Voltage Rating
125 Volt AC
UPC
07847749733
Environmental Conditions
V2 Flammability Rated Per UL94
Manufacturer Name
Leviton
Dimensions
1.69 Inch Width x 1.4 Inch Depth x 4.21 Inch Height
Dielectric Strength
1250 Volt AC
Manufacturer Part Number
GFTR2-T
Brand Name
Leviton
Standard Pack/Case Quantity
1/Pack
RoHS Flag
Contact manufacturer
Type
Slim, Tamper-Resistant, Monochromatic
Sub Brand
SmartlockPro®
GTIN
00078477497333
Standards
UL 498, 943 E48380 Listed, CSA C22.2 No.42, CSA C22.2 No.144.1-06 LR57811 Certified, MIL-SPEC A-A-55459-SB, Federal Specification: WC-596, ANSI C-73, NOM, NEMA WD-6
Item Name
Self-Test GFCI Receptacle With LED Indicator
Energy Star Flag
No
UNSPSC
39121406
Country Of Origin
China

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.