Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton GFTR2-IGO Hospital Grade Extra Heavy-Duty Tamper-Resistant Self-Test GFCI Receptacle 20-Amp 125-Volt AC NEMA 5-20R Orange SmartlockPro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton GFTR2-IGO Hospital Grade Extra Heavy-Duty Tamper-Resistant Self-Test GFCI Receptacle 20-Amp 125-Volt AC NEMA 5-20R Orange SmartlockPro®

SKU: 398079
Standard Pack/Case Quantity: 1/Pack
Leviton SmartlockPro® 2-Pole Hospital grade extra heavy-duty tamper-resistant self-test GFCI receptacle in orange color, has current rating of 20-Amps and voltage rating of 125-Volts. This isolated grounding receptacle withstands short-circuit rating of 10-Kilo-Amps. This 3-Wire receptacle accommodates 14 - 10-AWG solid or stranded wires. It has brass contact for optimal signal conductivity. Receptacle has brass-hot, green-ground, silver-neutral color-coded terminals for easy user identification.

This receptacle features PBT face and polycarbonate body. It measures 1.74-Inch x 1.36-Inch x 4.05-Inch. This receptacle features steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. It has NEMA 5-20R rating for added safety. It has V-0 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets Federal Specifications W-C-596, ANSI C-73, NEMA WD1 & WD-6 standards.
  • Includes plated steel terminal screws, brass terminal clamp, plated steel grounding screw and brass ground clips
  • Measures 1.74-Inch x 1.36-Inch x 4.05-Inch
  • Has steel strap

Overview

Leviton SmartlockPro® 2-Pole Hospital grade extra heavy-duty tamper-resistant self-test GFCI receptacle in orange color, has current rating of 20-Amps and voltage rating of 125-Volts. This isolated grounding receptacle withstands short-circuit rating of 10-Kilo-Amps. This 3-Wire receptacle accommodates 14 - 10-AWG solid or stranded wires. It has brass contact for optimal signal conductivity. Receptacle has brass-hot, green-ground, silver-neutral color-coded terminals for easy user identification.

This receptacle features PBT face and polycarbonate body. It measures 1.74-Inch x 1.36-Inch x 4.05-Inch. This receptacle features steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. It has NEMA 5-20R rating for added safety. It has V-0 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets Federal Specifications W-C-596, ANSI C-73, NEMA WD1 & WD-6 standards.

Specifications

Degree of Protection
No
Phase
No
Item Name
Self-Test GFCI Receptacle
Number of Wires
3.0000
Maximum Load Capacity
1 hp
NEMA Configuration
NEMA 5-20R
Type
Extra Heavy-Duty, Tamper-Resistant
Trip Level
5 Milli-Amp (+/-1 Milli-Amp), Class A
Number of Poles
2
Terminal Connection
Back and Side Wired
Temperature Rating
-35 to 66 deg C
Short Circuit Rating
10 Kilo-Amp
Strap Material
Galvanized Steel
Sub Brand
SmartlockPro®
GTIN
00078477724064
UNSPSC
39121406
Voltage Rating
125 Volt AC
RoHS Flag
Contact manufacturer
Material
Polycarbonate Body, PBT Face
Manufacturer Part Number
GFTR2-IGO
Grounding
Isolated Grounding
Color
Orange
UPC
07847772406
Manufacturer Name
Leviton
Grade
Hospital
Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
Country Of Origin
China
Amperage Rating
20 Amp
Brand Name
Leviton
Conductor Size
14-10 AWG Solid/Stranded
Contact Material
Brass
Dimensions
1.74 Inch Width x 1.36 Inch Depth x 4.05 Inch Height
Environmental Conditions
V0 Flammability Rated Per UL94
Standards
UL Listed, CSA Certified, NOM-ANCE Marked, UL 943, UL 498, CSA C22.2 No.42and144, Federal Specification: W-C-596 Listed, ANSI: C-73, NEMA: WD-1andWD-6

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.