Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton GFTR2-HGW Hospital Grade Slim Extra Heavy-Duty Tamper-Resistant Self-Test GFCI Receptacle With LED Indicator 20-Amp 125-Volt NEMA 5-20R White SmartlockPro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton GFTR2-HGW Hospital Grade Slim Extra Heavy-Duty Tamper-Resistant Self-Test GFCI Receptacle With LED Indicator 20-Amp 125-Volt NEMA 5-20R White SmartlockPro®

SKU: 395501
Standard Pack/Case Quantity: 1/Pack
Leviton SmartlockPro® Slim-line Series Hospital grade 2-Pole Tamper-resistant self-test GFCI receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volts. This self-grounding receptacle withstands short-circuit rating of 10-Kilo-Amps. This 3-Wire receptacle accommodates 14 - 10-AWG solid or stranded wires. It has brass contact for optimal signal conductivity. Receptacle has brass-hot, green-ground, silver-neutral color-coded terminals for easy user identification.

This receptacle features PBT face and polycarbonate body. It measures 1.74-Inch x 1.36-Inch x 4.05-Inch. It features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. Receptacle has NEMA 5-20R rating for added safety. It has V-0 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets Federal Specifications W-C-596, ANSI C-73, NOM-ANCE, NEMA WD1, WD-6 standards.
  • Comes in patented bridge contact design to offer individual sets of contacts for GFCI receptacle face and downstream receptacles
  • Offers improved immunity to high frequency noise by minimizing nuisance tripping
  • Advanced electronic design provides superior resistance to electrical surges and over-voltages
  • Comes in low-profile design for easy installation in all electrical boxes
  • Patented SmartlockPro® protection avoids resetting when ground fault protection has been lost
  • Includes plated steel terminal screws, brass terminal clamp, plated steel grounding screw and brass ground clips
  • Measures 1.74-Inch x 1.36-Inch x 4.05-Inch
  • Comes in white color

Overview

Leviton SmartlockPro® Slim-line Series Hospital grade 2-Pole Tamper-resistant self-test GFCI receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volts. This self-grounding receptacle withstands short-circuit rating of 10-Kilo-Amps. This 3-Wire receptacle accommodates 14 - 10-AWG solid or stranded wires. It has brass contact for optimal signal conductivity. Receptacle has brass-hot, green-ground, silver-neutral color-coded terminals for easy user identification.

This receptacle features PBT face and polycarbonate body. It measures 1.74-Inch x 1.36-Inch x 4.05-Inch. It features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. Receptacle has NEMA 5-20R rating for added safety. It has V-0 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets Federal Specifications W-C-596, ANSI C-73, NOM-ANCE, NEMA WD1, WD-6 standards.

Specifications

Phase
No
Degree of Protection
No
Sub Brand
SmartlockPro®
Temperature Rating
-35 to 66 deg C
Strap Material
Galvanized Steel
Number of Wires
3.0000
Number of Poles
2
Terminal Connection
Back and Side Wired
RoHS Flag
Contact manufacturer
Type
Slim, Extra Heavy-Duty, Tamper-Resistant
Voltage Rating
125 Volt AC
Color
White
Standards
UL 943, 498 Listed, CSA C22.2 No.42, 144 Certified, NEMA WD-1 and WD-6 Standard, ANSI C-73, Federal Specification: W-C-596
GTIN
00078477723821
UNSPSC
39121406
Mounting
Clip
Country Of Origin
China
Energy Star Flag
No
Standard Pack/Case Quantity
1/Pack
NEMA Configuration
NEMA 5-20R
Short Circuit Rating
10 Kilo-Amp
Maximum Load Capacity
1 hp
Manufacturer Name
Leviton
Material
Polycarbonate Body, PBT Face
Feature8
Comes in white color
Manufacturer Part Number
GFTR2-HGW
UPC
07847772382
Grade
Hospital
Item Name
Self-Test GFCI Receptacle With LED Indicator
Brand Name
Leviton
Conductor Size
14-10 AWG Solid/Stranded
Contact Material
Brass
Dimensions
1.74 Inch Width x 1.36 Inch Depth x 4.05 Inch Height
Amperage Rating
20 Amp
Environmental Conditions
V0 Flammability Rated Per UL94
Grounding
Self-Grounding

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.