Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton GFTR2-HGR Hospital Grade Slim Extra Heavy-Duty Tamper-Resistant Self-Test GFCI Receptacle With LED Indicator 20-Amp 125-Volt NEMA 5-20R Red SmartlockPro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton GFTR2-HGR Hospital Grade Slim Extra Heavy-Duty Tamper-Resistant Self-Test GFCI Receptacle With LED Indicator 20-Amp 125-Volt NEMA 5-20R Red SmartlockPro®

SKU: 396601
Standard Pack/Case Quantity: 1/Pack
Leviton SmartlockPro® Slim-line Series Hospital grade 2-Pole Tamper-resistant self-test GFCI receptacle in red color, has current rating of 20-Amps and voltage rating of 125-Volts. This self-grounding receptacle withstands short-circuit rating of 10-Kilo-Amps. This 3-Wire receptacle accommodates 14 - 10-AWG solid or stranded wires. It has brass contact for optimal signal conductivity. Receptacle has brass-hot, green-ground, silver-neutral color-coded terminals for easy user identification.

This receptacle features PBT face and polycarbonate body. It measures 1.74-Inch x 1.36-Inch x 4.05-Inch. It features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. Receptacle has NEMA 5-20R rating for added safety. It has V-0 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets Federal Specifications W-C-596, ANSI C-73, NOM-ANCE, NEMA WD1, WD-6 standards.
  • Comes in patented bridge contact design to offer individual sets of contacts for GFCI receptacle face and downstream receptacles
  • Offers improved immunity to high frequency noise by minimizing nuisance tripping
  • Advanced electronic design provides superior resistance to electrical surges and over-voltages
  • Comes in low-profile design for easy installation in all electrical boxes
  • Patented SmartlockPro® protection avoids resetting when ground fault protection has been lost
  • Includes plated steel terminal screws, brass terminal clamp, plated steel grounding screw and brass ground clips
  • Measures 1.74-Inch x 1.36-Inch x 4.05-Inch
  • Comes in red color

Overview

Leviton SmartlockPro® Slim-line Series Hospital grade 2-Pole Tamper-resistant self-test GFCI receptacle in red color, has current rating of 20-Amps and voltage rating of 125-Volts. This self-grounding receptacle withstands short-circuit rating of 10-Kilo-Amps. This 3-Wire receptacle accommodates 14 - 10-AWG solid or stranded wires. It has brass contact for optimal signal conductivity. Receptacle has brass-hot, green-ground, silver-neutral color-coded terminals for easy user identification.

This receptacle features PBT face and polycarbonate body. It measures 1.74-Inch x 1.36-Inch x 4.05-Inch. It features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. Receptacle has NEMA 5-20R rating for added safety. It has V-0 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets Federal Specifications W-C-596, ANSI C-73, NOM-ANCE, NEMA WD1, WD-6 standards.

Specifications

Degree of Protection
No
Phase
No
Item Name
Self-Test GFCI Receptacle With LED Indicator
Number of Wires
3.0000
Maximum Load Capacity
1 hp
Mounting
Clip
NEMA Configuration
NEMA 5-20R
Type
Slim, Extra Heavy-Duty, Tamper-Resistant
Number of Poles
2
Terminal Connection
Back and Side Wired
Temperature Rating
-35 to 66 deg C
Short Circuit Rating
10 Kilo-Amp
Strap Material
Galvanized Steel
Sub Brand
SmartlockPro®
GTIN
00078477723784
UNSPSC
39121406
Voltage Rating
125 Volt AC
RoHS Flag
Contact manufacturer
Material
Polycarbonate Body, PBT Face
Manufacturer Part Number
GFTR2-HGR
Grounding
Self-Grounding
Color
Red
UPC
07847772378
Manufacturer Name
Leviton
Grade
Hospital
Feature8
Comes in red color
Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
Country Of Origin
China
Amperage Rating
20 Amp
Brand Name
Leviton
Conductor Size
14-10 AWG Solid/Stranded
Contact Material
Brass
Dimensions
1.74 Inch Width x 1.36 Inch Depth x 4.05 Inch Height
Environmental Conditions
V0 Flammability Rated Per UL94
Standards
UL 943, 498 Listed, CSA C22.2 No.42, 144 Certified, NEMA WD-1 and WD-6 Standard, ANSI C-73, Federal Specification: W-C-596

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.