Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton GFTR1-T Residential Grade Slim Tamper-Resistant Monochromatic Self-Test GFCI Receptacle With LED Indicator 15-Amp 125-Volt NEMA 5-15R Light Almond SmartlockPro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton GFTR1-T Residential Grade Slim Tamper-Resistant Monochromatic Self-Test GFCI Receptacle With LED Indicator 15-Amp 125-Volt NEMA 5-15R Light Almond SmartlockPro®

SKU: 396507
Standard Pack/Case Quantity: 1/Pack
Leviton SmartlockPro® 2-Pole Residential grade slim monochromatic Tamper-resistant self-test GFCI receptacle in light almond color, has current rating of 15-Amps and voltage rating of 125-Volts. This self-grounding receptacle withstands short-circuit rating of 10-Kilo-Amps and dielectric voltage rating of 1250-Volt AC. It provides continuous ground fault protection. Receptacle automatically adapts and shifts to more frequent testing on potential problem detection. This 3-Wire receptacle has back and side-wired connection and accommodates 14-10-AWG wire. It has 0.031-Inch double-wipe brass contact for optimal signal conductivity. External back-wire clamps provide visual indication of proper wire seating. It offers improved immunity to high-frequency noise that reduces nuisance tripping. Advanced electronics design in the receptacle provides superior resistance to electrical surges and overvoltages.

Receptacle features thermoplastic face and polycarbonate body. It measures 1.69-Inch x 1.32-Inch x 4.21-Inch. It incorporates LEDs to provide simple, intuitive feedback on power and protection status as well as indication of line/load reversal. Receptacle features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. It resists high torque and wire pull out. Receptacle is easy to install in any electrical box and even in the shallow ones. It is compatible with all Decora devices and wallplates. It has NEMA 5-15R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets MIL-SPEC A-A-55459-SB, Federal Specifications WC-596, ANSI C-73, NOM, NEMA WD-6 standards.
  • On initial power up, tests the GFCI within 3 secs
  • Patented lockout action prevents reset if GFCI is damaged and cannot respond to a ground fault
  • Electronics are designed to minimize any false triggers
  • Standard brass self-grounding clip
  • Zinc-plated steel yoke offers long lasting durability
  • Has brass-plated steel terminal screws of size 10 - 32
  • Includes brass clamps and wallplate

Overview

Leviton SmartlockPro® 2-Pole Residential grade slim monochromatic Tamper-resistant self-test GFCI receptacle in light almond color, has current rating of 15-Amps and voltage rating of 125-Volts. This self-grounding receptacle withstands short-circuit rating of 10-Kilo-Amps and dielectric voltage rating of 1250-Volt AC. It provides continuous ground fault protection. Receptacle automatically adapts and shifts to more frequent testing on potential problem detection. This 3-Wire receptacle has back and side-wired connection and accommodates 14-10-AWG wire. It has 0.031-Inch double-wipe brass contact for optimal signal conductivity. External back-wire clamps provide visual indication of proper wire seating. It offers improved immunity to high-frequency noise that reduces nuisance tripping. Advanced electronics design in the receptacle provides superior resistance to electrical surges and overvoltages.

Receptacle features thermoplastic face and polycarbonate body. It measures 1.69-Inch x 1.32-Inch x 4.21-Inch. It incorporates LEDs to provide simple, intuitive feedback on power and protection status as well as indication of line/load reversal. Receptacle features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. It resists high torque and wire pull out. Receptacle is easy to install in any electrical box and even in the shallow ones. It is compatible with all Decora devices and wallplates. It has NEMA 5-15R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets MIL-SPEC A-A-55459-SB, Federal Specifications WC-596, ANSI C-73, NOM, NEMA WD-6 standards.

Specifications

Degree of Protection
No
Phase
No
Item Name
Self-Test GFCI Receptacle With LED Indicator
Number of Wires
3.0000
Maximum Load Capacity
1 hp
Mounting
Clip
NEMA Configuration
NEMA 5-15R
Type
Slim, Tamper-Resistant, Monochromatic
Trip Level
5 Milli-Amp (+/-1 Milli-Amp), Class A
Number of Poles
2
Terminal Connection
Back and Side Wired
Temperature Rating
-35 to 66 deg C
Short Circuit Rating
10 Kilo-Amp
GTIN
00078477487167
Strap Material
Galvanized Steel
Sub Brand
SmartlockPro®
UNSPSC
39121406
Voltage Rating
125 Volt AC
RoHS Flag
Contact manufacturer
Material
Polycarbonate Body, Thermoplastic Face
Manufacturer Part Number
GFTR1-T
Grounding
Self-Grounding
Color
Light Almond
UPC
07847748716
Manufacturer Name
Leviton
Grade
Residential
Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
Country Of Origin
China
Amperage Rating
15 Amp
Brand Name
Leviton
Conductor Size
14-10 AWG
Contact Material
0.031 Inch Double-Wipe Brass
Dielectric Strength
1250 Volt AC
Dimensions
1.69 Inch Width x 1.32 Inch Depth x 4.21 Inch Height
Environmental Conditions
V2 Flammability Rated Per UL94
Standards
UL 498, 943 E48380 Listed, CSA C22.2 No.42, CSA C22.2 No.144.1-06 LR57811 Certified, MIL-SPEC A-A-55459-SB, Federal Specification: WC-596, ANSI C-73, NOM, NEMA WD-6

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.