Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton GFSW1-I 3-Wire 2-Pole Monochromatic Self-Test GFCI Receptacle With Switch And Indicator Light 125-Volt 15-Amp 20-Amp Feed-Thru NEMA 5-15R Ivory Decora® SmartlockPro® Slim

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton GFSW1-I 3-Wire 2-Pole Monochromatic Self-Test GFCI Receptacle With Switch And Indicator Light 125-Volt 15-Amp 20-Amp Feed-Thru NEMA 5-15R Ivory Decora® SmartlockPro® Slim

SKU: 401630
Leviton Decora® SmartlockPro® Slim 2-Pole Monochromatic self-test GFCI receptacle in ivory color, has voltage rating of 125-Volts and current rating of 15-Amps. It has short-circuit current rating of 10-Kilo-Amps and feed-through current rating of 20-Amps. Advanced electronics design of this GFCI receptacle ensures superior resistance to electrical surges and overvoltages. This residential-/commercial-grade receptacle has external back-wire clamps for providing visual indication of proper wire seating. It has status indicator light for providing simple intuitive feedback on power and protection status.

Receptacle with switch and indicator light, features polycarbonate body and thermoplastic face for longer endurance. Reduced depth of this GFCI receptacle speeds up installation in any electrical box. This receptacle has brass 0.031 thick double-wipe line contacts for optimal contact and conductivity. It features galvanized steel strap for making mounting easier. It is suitable for use on all with all Decora® devices and wallplates.

Receptacle with standard brass self-grounding clip, features side and back-wire termination that accommodates wires of size 14 - 10-AWG. It withstands dielectric voltage of 1250-Volt AC. Receptacle withstands temperature rating of -35 to 66 deg C. It has flammability rating of V-0 per UL94 to withstand harsh environmental conditions. Class-A rated GFCI receptacle has NEMA rating of 5 - 15R for added safety. Receptacle is UL listed and CSA/cCSAus certified.
  • Single receptacle GFCI with switch saves space and adds convenience
  • Provides continuous ground fault protection by detecting and tripping on actual ground fault even when self-test is being conducted
  • On initial power up, tests the GFCI within 3 secs
  • Auto-monitoring exceeds the UL requirement
  • Status indicator light provides simple, intuitive feedback on power and protection status as well as indication of line/load reversal
  • Electronics are designed to minimize any false triggers

Overview

Leviton Decora® SmartlockPro® Slim 2-Pole Monochromatic self-test GFCI receptacle in ivory color, has voltage rating of 125-Volts and current rating of 15-Amps. It has short-circuit current rating of 10-Kilo-Amps and feed-through current rating of 20-Amps. Advanced electronics design of this GFCI receptacle ensures superior resistance to electrical surges and overvoltages. This residential-/commercial-grade receptacle has external back-wire clamps for providing visual indication of proper wire seating. It has status indicator light for providing simple intuitive feedback on power and protection status.

Receptacle with switch and indicator light, features polycarbonate body and thermoplastic face for longer endurance. Reduced depth of this GFCI receptacle speeds up installation in any electrical box. This receptacle has brass 0.031 thick double-wipe line contacts for optimal contact and conductivity. It features galvanized steel strap for making mounting easier. It is suitable for use on all with all Decora® devices and wallplates.

Receptacle with standard brass self-grounding clip, features side and back-wire termination that accommodates wires of size 14 - 10-AWG. It withstands dielectric voltage of 1250-Volt AC. Receptacle withstands temperature rating of -35 to 66 deg C. It has flammability rating of V-0 per UL94 to withstand harsh environmental conditions. Class-A rated GFCI receptacle has NEMA rating of 5 - 15R for added safety. Receptacle is UL listed and CSA/cCSAus certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Voltage Rating
125 Volt
Type
Monochromatic, Self-Test
Temperature Rating
-35 to 66 deg C
Strap Material
Galvanized Steel
Color
Ivory
Standards
GFCI: UL 943, CSA C22.2 No.144.1-06 Class A, Receptacle: UL 498, CSA C22.2 No.42, Switch: UL 20, CSA C22.2 No.111, cCSAus LR57811, NOM Approved
GTIN
00078477714744
UNSPSC
39121406
RoHS Flag
Contact manufacturer
Number of Poles
2
Country Of Origin
China
Energy Star Flag
No
Number of Wires
3.0000
Sub Brand
Decora® SmartlockPro® Slim
NEMA Configuration
NEMA 5-15R
Amperage Rating
15 Amp
Manufacturer Part Number
GFSW1-I
Manufacturer Name
Leviton
UPC
07847771474
Brand Name
Leviton
Conductor Size
14-10 AWG
Material
Polycarbonate Body, Thermoplastic Face
Item Name
GFCI Receptacle With Switch And Indicator Light
Grounding
No
Grade
Residential/Commercial
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dielectric Strength
Withstands 1250 Volt AC
Contact Material
Brass
Connection Type
Back and Side Wired

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.