Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton GFRBF-T Commercial/Specification Grade Slim Blank Self-Test GFCI Receptacle With LED Indicator 20-Amp 125-Volt NEMA 5-20R Light Almond SmartlockPro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton GFRBF-T Commercial/Specification Grade Slim Blank Self-Test GFCI Receptacle With LED Indicator 20-Amp 125-Volt NEMA 5-20R Light Almond SmartlockPro®

SKU: 405762
Standard Pack/Case Quantity: 1/Pack
Leviton SmartlockPro® 2-Pole 3-Wire Slim blank self-test GFCI receptacle in light almond color, has voltage rating of 125-Volts and current rating of 20-Amps. It has short-circuit current rating of 10-Kilo-Amps. The commercial specification grade receptacle accommodates 14 - 10-AWG conductor. It features back and side wired terminal connection for easy installation. It has thermoplastic face, polycarbonate body, plated steel terminal screw/grounding screw, zinc-plated steel yoke and brass clamp/line contact. It measures 3.81-Inch x 1.69-Inch x 1.4-Inch. The receptacle withstands dielectric strength of 1250-Volt AC. It has brass contact for optimal conductivity and galvanized steel strap. It withstands temperature range of -35 to 66 deg C.

The self-grounding receptacle has NEMA 5-20R configuration. It is suitable for use in residential, educational facilities, airports, restaurants, lodging, retail malls, commercial offices and public areas. The receptacle is flush mountable. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. It features LED status indicator light that provides intuitive feedback on power and protection status as well as indication of line/load reversal. Receptacle with patented lockout action, withstands high torque and resists wire pullout. It offers enhanced immunity to high-frequency noise while minimizing tripping. This receptacle is compatible with all Decora devices and wallplates. Self-test GFCI receptacle is UL listed and CSA certified.
  • On initial power up, tests the GFCI circuit within 3 seconds
  • Electronics reduce any false triggers
  • Minimized depth makes it easier for installing in any electrical box and even shallow ones
  • External back wire clamps offer visual indication for proper wire seating
  • Advanced electronics design offers excellent resistance to electrical surges and over-voltages
  • Features plated steel terminal screw/grounding screw, zinc-plated steel yoke and brass clamp/line contact

Overview

Leviton SmartlockPro® 2-Pole 3-Wire Slim blank self-test GFCI receptacle in light almond color, has voltage rating of 125-Volts and current rating of 20-Amps. It has short-circuit current rating of 10-Kilo-Amps. The commercial specification grade receptacle accommodates 14 - 10-AWG conductor. It features back and side wired terminal connection for easy installation. It has thermoplastic face, polycarbonate body, plated steel terminal screw/grounding screw, zinc-plated steel yoke and brass clamp/line contact. It measures 3.81-Inch x 1.69-Inch x 1.4-Inch. The receptacle withstands dielectric strength of 1250-Volt AC. It has brass contact for optimal conductivity and galvanized steel strap. It withstands temperature range of -35 to 66 deg C.

The self-grounding receptacle has NEMA 5-20R configuration. It is suitable for use in residential, educational facilities, airports, restaurants, lodging, retail malls, commercial offices and public areas. The receptacle is flush mountable. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. It features LED status indicator light that provides intuitive feedback on power and protection status as well as indication of line/load reversal. Receptacle with patented lockout action, withstands high torque and resists wire pullout. It offers enhanced immunity to high-frequency noise while minimizing tripping. This receptacle is compatible with all Decora devices and wallplates. Self-test GFCI receptacle is UL listed and CSA certified.

Specifications

Degree of Protection
No
Phase
No
Item Name
Self-Test GFCI Receptacle With LED Indicator
Number of Wires
3.0000
Maximum Load Capacity
1 hp
Mounting
Flush
NEMA Configuration
NEMA 5-20R
Type
Slim, Blank
Trip Level
5 Milli-Amp (+/-1 Milli-Amp), Class A
Number of Poles
2
Terminal Connection
Back and Side Wired
Temperature Rating
-35 to 66 deg C
Short Circuit Rating
10 Kilo-Amp
GTIN
00078477714584
Strap Material
Galvanized Steel
Sub Brand
SmartlockPro®
UNSPSC
39121406
Voltage Rating
125 Volt
RoHS Flag
Contact manufacturer
Material
Polycarbonate Body, Thermoplastic Face
Manufacturer Part Number
GFRBF-T
Grounding
Self-Grounding
Color
Light Almond
UPC
07847771458
Manufacturer Name
Leviton
Grade
Commercial/Specification
Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
Country Of Origin
China
Amperage Rating
20 Amp
Brand Name
Leviton
Conductor Size
14-10 AWG
Contact Material
Brass
Dielectric Strength
Withstands 1250 Volt AC
Dimensions
3.81 Inch Length x 1.69 Inch Width x 1.4 Inch Height
Environmental Conditions
V2 Flammability Rated Per UL94
Standards
UL Federal Specification: WC-596, NEMA WD-6, ANSI C-73, CSA C22.2 No.42, UL 943, NOM, CSA C22.2 No.144.1-06: LR57811
Is PFA Discontinued
No

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.