Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton GFNT2-R Commercial Grade Slim Heavy-Duty Non-Tamper-Resistant Monochromatic Self-Test GFCI Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R Red Decora® SmartlockPro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton GFNT2-R Commercial Grade Slim Heavy-Duty Non-Tamper-Resistant Monochromatic Self-Test GFCI Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R Red Decora® SmartlockPro®

SKU: 396503
Leviton Decora® SmartlockPro® 2-Pole Slim Non-tamper-resistant self-test GFCI duplex receptacle in red color, has current rating of 20-Amps and voltage rating of 125-Volts. This self-grounding receptacle withstands short-circuit rating of 10-Kilo-Amps and dielectric voltage rating of 1250-Volt AC. This 3-Wire receptacle has back and side-wired connection and accommodates 14 - 10-AWG wire. It has 0.031-Inch triple-wipe brass contact for optimal signal conductivity. External back-wire clamps provide visual indication of proper wire seating. It offers improved immunity to high-frequency noise that reduces nuisance tripping. Advanced electronics design in the receptacle provides superior resistance to electrical surges and overvoltages.

Receptacle features thermoplastic face and polycarbonate body. It measures 1.69-Inch x 1.4-Inch x 3.81-Inch. Receptacle features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. Receptacle incorporates LED lights to provide simple, intuitive feedback on power and protection status. It auto adapts and shifts to more frequent testing on potential problem detection. Commercial-grade receptacle is easy to install in any electrical box and even in the shallow ones. It resists high torque and resists wire pull out. Receptacle is compatible with all Decora devices and wallplates. It is ideal for residential/commercial applications. It has NEMA 5-20R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets MIL-SPEC A-A-55459-SB, Federal Specifications WC-596, ANSI C-73, NOM, NEMA WD-6 standards.
  • On initial power up, tests the GFCI within 3 secs
  • Patented lockout action prevents reset if GFCI is damaged and cannot respond to a ground fault
  • Electronics are designed to minimize any false triggers
  • Zinc-plated steel yoke offers long lasting durability
  • Includes plated brass terminal screws
  • Includes brass clamps and wallplate
  • Has standard brass self-grounding clip

Overview

Leviton Decora® SmartlockPro® 2-Pole Slim Non-tamper-resistant self-test GFCI duplex receptacle in red color, has current rating of 20-Amps and voltage rating of 125-Volts. This self-grounding receptacle withstands short-circuit rating of 10-Kilo-Amps and dielectric voltage rating of 1250-Volt AC. This 3-Wire receptacle has back and side-wired connection and accommodates 14 - 10-AWG wire. It has 0.031-Inch triple-wipe brass contact for optimal signal conductivity. External back-wire clamps provide visual indication of proper wire seating. It offers improved immunity to high-frequency noise that reduces nuisance tripping. Advanced electronics design in the receptacle provides superior resistance to electrical surges and overvoltages.

Receptacle features thermoplastic face and polycarbonate body. It measures 1.69-Inch x 1.4-Inch x 3.81-Inch. Receptacle features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. Receptacle incorporates LED lights to provide simple, intuitive feedback on power and protection status. It auto adapts and shifts to more frequent testing on potential problem detection. Commercial-grade receptacle is easy to install in any electrical box and even in the shallow ones. It resists high torque and resists wire pull out. Receptacle is compatible with all Decora devices and wallplates. It is ideal for residential/commercial applications. It has NEMA 5-20R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets MIL-SPEC A-A-55459-SB, Federal Specifications WC-596, ANSI C-73, NOM, NEMA WD-6 standards.

Specifications

Degree of Protection
No
Phase
No
Item Name
Self-Test GFCI Duplex Receptacle
Number of Wires
3.0000
Maximum Load Capacity
1 hp
NEMA Configuration
NEMA 5-20R
Type
Slim, Heavy-Duty, Non-Tamper-Resistant, Monochromatic
Trip Level
5 Milli-Amp (+/-1 Milli-Amp), Class A
Number of Poles
2
Terminal Connection
Back and Side Wired
Temperature Rating
-35 to 66 deg C
Short Circuit Rating
10 Kilo-Amp
GTIN
00078477714683
Strap Material
Galvanized Steel
Sub Brand
Decora® SmartlockPro®
UNSPSC
39121406
Voltage Rating
125 Volt
RoHS Flag
Contact manufacturer
Material
Polycarbonate Body, Thermoplastic Face
Manufacturer Part Number
GFNT2-R
Grounding
Self-Grounding
Color
Red
UPC
07847771468
Manufacturer Name
Leviton
Grade
Commercial
Energy Star Flag
No
Country Of Origin
China
Amperage Rating
20 Amp
Brand Name
Leviton
Conductor Size
14-10 AWG
Contact Material
0.031 Inch Triple-Wipe Brass
Dielectric Strength
1250 Volt AC
Dimensions
1.69 Inch Width x 1.4 Inch Depth x 3.81 Inch Height
Environmental Conditions
V2 Flammability Rated Per UL94
Standards
UL 498, 943 E48380 Listed, CSA C22.2 No.42, CSA C22.2 No.144.1-06 LR57811 Certified, MIL-SPEC A-A-55459-SB, Federal Specification: WC-596, ANSI C-73, NOM, NEMA WD-6

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.