Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton GFNT1-HGW Hospital Grade Non-Tamper Resistant Slim Extra Heavy-Duty Non-Tamper-Resistant Self-Test GFCI Duplex Receptacle 15-Amp 125-Volt NEMA 5-15R White Decora® SmartlockPro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton GFNT1-HGW Hospital Grade Non-Tamper Resistant Slim Extra Heavy-Duty Non-Tamper-Resistant Self-Test GFCI Duplex Receptacle 15-Amp 125-Volt NEMA 5-15R White Decora® SmartlockPro®

SKU: 392224
Leviton Decora® SmartlockPro® Slim-line Series 2-Pole Non-tamper-resistant self-test GFCI duplex receptacle in white color, has current rating of 15-Amps and voltage rating of 125-Volts. This self-grounding receptacle withstands short-circuit rating of 10-Kilo-Amps. This 3-Wire receptacle accommodates 14 - 10-AWG solid or stranded wires. It has brass contact for optimal signal conductivity. This receptacle features polycarbonate face and PBT body. It measures 1.74-Inch x 1.36-Inch x 4.05-Inch. This receptacle features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. It has NEMA 5-15R rating for added safety. It has V-0 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets Federal Specifications W-C-596, ANSI C-73, NOM-ANCE, NEMA WD1, WD-6 standards.
  • Includes plated steel terminal screws and plated steel grounding screw
  • Brass ground clips and terminal clamp
  • Comes in white color

Overview

Leviton Decora® SmartlockPro® Slim-line Series 2-Pole Non-tamper-resistant self-test GFCI duplex receptacle in white color, has current rating of 15-Amps and voltage rating of 125-Volts. This self-grounding receptacle withstands short-circuit rating of 10-Kilo-Amps. This 3-Wire receptacle accommodates 14 - 10-AWG solid or stranded wires. It has brass contact for optimal signal conductivity. This receptacle features polycarbonate face and PBT body. It measures 1.74-Inch x 1.36-Inch x 4.05-Inch. This receptacle features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. It has NEMA 5-15R rating for added safety. It has V-0 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets Federal Specifications W-C-596, ANSI C-73, NOM-ANCE, NEMA WD1, WD-6 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Sub Brand
Decora® SmartlockPro®
Temperature Rating
-35 to 66 deg C
Strap Material
Galvanized Steel
Number of Wires
3.0000
Number of Poles
2
Terminal Connection
Back and Side Wired
RoHS Flag
Contact manufacturer
Type
Slim, Extra Heavy-Duty, Non-Tamper-Resistant
Voltage Rating
125 Volt
Color
White
Standards
UL 943, 498 Listed, CSA C22.2 No.42, 144, Federal Specification: W-C-596, ANSI C-73, NOM-ANCE, NEMA WD-1, WD-6
GTIN
00078477725030
UNSPSC
39121406
Mounting
Clip
Country Of Origin
China
Energy Star Flag
No
NEMA Configuration
NEMA 5-15R
Short Circuit Rating
10 Kilo-Amp
Maximum Load Capacity
1 hp
Manufacturer Name
Leviton
Material
PBT Body, Polycarbonate Face
Manufacturer Part Number
GFNT1-HGW
UPC
07847772503
Grade
Hospital
Item Name
Self-Test GFCI Duplex Receptacle
Brand Name
Leviton
Conductor Size
14-10 AWG Solid/Stranded
Contact Material
Brass
Dimensions
1.74 Inch Width x 1.36 Inch Depth x 4.05 Inch Height
Amperage Rating
15 Amp
Environmental Conditions
V0 Flammability Rated Per UL94
Grounding
Self-Grounding

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.