Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton GFNL1-W Residential Grade Slim Tamper-Resistant Self-Test GFCI Receptacle 15-Amp 125-Volt NEMA 5-15R White Decora® SmartlockPro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton GFNL1-W Residential Grade Slim Tamper-Resistant Self-Test GFCI Receptacle 15-Amp 125-Volt NEMA 5-15R White Decora® SmartlockPro®

SKU: 402134
Leviton Decora® SmartlockPro® Slim-line Series 2-Pole Tamper-resistant self-test GFCI receptacle in white color, has current rating of 15-Amps and voltage rating of 125-Volts. This self-grounding receptacle withstands short-circuit rating of 10-Kilo-Amps and dielectric voltage rating of 1250-Volt AC. This 3-Wire receptacle has back and side-wired connection and accommodates 14 - 10-AWG wire. It has 0.031-Inch double-wipe brass contact for optimal signal conductivity. It provides continuous ground fault protection. It automatically adapts and shifts to more frequent testing on potential problem detection. External back-wire clamps in the receptacle provide visual indication of proper wire seating.

This receptacle features thermoplastic face and body. It measures 1.69-Inch x 1.32-Inch x 4.21-Inch. Receptacle features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. It offers patented SmartlockPro® protection that prevents resetting at the time of ground fault protection. It is easy to install in any electrical box. It resists high torque and wire pull out. Receptacle is ideal for residential, educational facilities, airports, restaurants, lodging, retail malls, commercial offices and public areas. It has NEMA 5-15R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets Federal Specifications WC-596, ANSI C-73, NOM, NEMA WD-6 standards.
  • Sensor provides automatic On/ Off based on ambient lighting
  • Dual lens offers visible light with a variety of plugs or transformers
  • Custom designed lenses with edge-mounted LEDs improve light dispersion
  • Is energy efficient, uses approximately 1-Watt of electricity
  • Eliminates the use of an outlet for a plug-in night light
  • On initial power up, tests the GFCI within 3 secs
  • Electronics are designed to minimize any false triggers. Standard brass self-grounding clip

Overview

Leviton Decora® SmartlockPro® Slim-line Series 2-Pole Tamper-resistant self-test GFCI receptacle in white color, has current rating of 15-Amps and voltage rating of 125-Volts. This self-grounding receptacle withstands short-circuit rating of 10-Kilo-Amps and dielectric voltage rating of 1250-Volt AC. This 3-Wire receptacle has back and side-wired connection and accommodates 14 - 10-AWG wire. It has 0.031-Inch double-wipe brass contact for optimal signal conductivity. It provides continuous ground fault protection. It automatically adapts and shifts to more frequent testing on potential problem detection. External back-wire clamps in the receptacle provide visual indication of proper wire seating.

This receptacle features thermoplastic face and body. It measures 1.69-Inch x 1.32-Inch x 4.21-Inch. Receptacle features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. It offers patented SmartlockPro® protection that prevents resetting at the time of ground fault protection. It is easy to install in any electrical box. It resists high torque and wire pull out. Receptacle is ideal for residential, educational facilities, airports, restaurants, lodging, retail malls, commercial offices and public areas. It has NEMA 5-15R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets Federal Specifications WC-596, ANSI C-73, NOM, NEMA WD-6 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Sub Brand
Decora® SmartlockPro®
Temperature Rating
-35 to 66 deg C
Strap Material
Galvanized Steel
Number of Wires
3.0000
Number of Poles
2
Trip Level
5 Milli-Amp (+/-1 Milli-Amp), Class A
Terminal Connection
Back and Side Wired
RoHS Flag
Contact manufacturer
Type
Slim, Tamper-Resistant
Voltage Rating
125 Volt
Color
White
Standards
UL 498, 943 E48380 Listed, CSA C22.2 No.42, CSA C22.2 No.144.1-06 LR57811 Certified, Federal Specification: WC-596, ANSI C-73, NOM, NEMA WD-6
GTIN
00078477714836
UNSPSC
39121406
Country Of Origin
China
Energy Star Flag
No
NEMA Configuration
NEMA 5-15R
Short Circuit Rating
10 Kilo-Amp
Maximum Load Capacity
1 hp
Manufacturer Name
Leviton
Material
Thermoplastic Body and Face
Manufacturer Part Number
GFNL1-W
UPC
07847771483
Grade
Residential
Item Name
Self-Test GFCI Receptacle
Brand Name
Leviton
Conductor Size
14-10 AWG
Contact Material
0.031 Inch Double-Wipe Brass
Dielectric Strength
1250 Volt AC
Dimensions
1.69 Inch Width x 1.32 Inch Depth x 4.21 Inch Height
Amperage Rating
15 Amp
Environmental Conditions
V2 Flammability Rated Per UL94
Grounding
Self-Grounding

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.