Leviton DSE06-10Z 120-Volt AC at 60-Hz 1-Pole 3-Way Electronic Low Voltage Electro-Mechanical Dimmer White/Ivory/Light Almond Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton DSE06-10Z 120-Volt AC at 60-Hz 1-Pole 3-Way Electronic Low Voltage Electro-Mechanical Dimmer White/Ivory/Light Almond Decora®

SKU: 365244
Leviton Decora® 3-Way Electronic Low-voltage electro-mechanical dimmer in white/ivory/light almond color, has rocker actuator that returns light to your desired light level. Integrated linear full range slide control allows easy, precise operation. It has voltage rating of 120-Volt AC at 60-Hz. This 1-Pole dimmer withstands maximum load of 600 VA/300-Watts and works with dimmable LED/CFL lamps. It has slim, compact housing that fits easily into standard wallbox. Dimmer has ON/OFF functionality. Dimmer measures 1.75-Inch x 4.13-Inch. It has built-in radio/TV interference filter. It operates at temperature range of 0 to 55 deg C. Dimmer is cCSAus listed and NOM certified.
  • Decora dimmers and fan speed control complement any interior design and are compatible with other Decora devices
  • New aesthetically pleasing design with slender dimmer control slide bar as well as rocker switch
  • The slide bar location preserves the selected brightness level when the dimmer is switched OFF
  • No fins for multi-gang installation
  • Wired using leads and requires neutral wire for operation

Overview

Leviton Decora® 3-Way Electronic Low-voltage electro-mechanical dimmer in white/ivory/light almond color, has rocker actuator that returns light to your desired light level. Integrated linear full range slide control allows easy, precise operation. It has voltage rating of 120-Volt AC at 60-Hz. This 1-Pole dimmer withstands maximum load of 600 VA/300-Watts and works with dimmable LED/CFL lamps. It has slim, compact housing that fits easily into standard wallbox. Dimmer has ON/OFF functionality. Dimmer measures 1.75-Inch x 4.13-Inch. It has built-in radio/TV interference filter. It operates at temperature range of 0 to 55 deg C. Dimmer is cCSAus listed and NOM certified.

Specifications

GTIN
00078477692363
Energy Star Flag
No
Maximum Load Capacity
600 VA, 300 Watt
Number of Poles
1
Sub Brand
Decora®
Temperature Rating
0 to 55 deg C Operating, -10 to 85 deg C Storage
Standards
cCSAus Certified, NOM Approved
Type
3-Way, Electronic Low Voltage, Electro-Mechanical
Voltage Rating
120 Volt AC at 60 Hz
Country Of Origin
China
RoHS Flag
Contact manufacturer
Item Name
Dimmer
UNSPSC
39122206
Action
Slide ON/OFF
Grounding
No
UPC
07847769236
Finish
No
Manufacturer Part Number
DSE06-10Z
Manufacturer Name
Leviton
Color
White/Ivory/Light Almond (Tri-Color)
Brand Name
Leviton
Environmental Conditions
20 - 90% Non-Condensing Relative Humidity
Dimensions
1.75 Inch Width x 4.13 Inch Height
Actuator
Rocker

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.