Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Internal Resistance | No |
Case Material | No |
Type | Non-Fusible |
Sub Brand | Powerswitch® |
GTIN | 00078477127186 |
Color | Gray |
Standards | CSA C22.2 Certified, UL 508 Listed, ISO 9001 Registered |
Phase | No |
UNSPSC | 39122233 |
RoHS Flag | Contact manufacturer |
Country Of Origin | Czech Republic |
Energy Star Flag | No |
sku | 126031 |
Voltage Rating | 600 Volt AC |
Number of Poles | 3 |
Amperage Rating | 60 Amp |
Manufacturer Part Number | DS60-AX |
Manufacturer Name | Leviton |
UPC | 07847712718 |
Actuator | No |
Brand Name | Leviton |
Contact Configuration | 1 NO Auxiliary |
Degree of Protection | IP67 |
Dimensions | 8.78 Inch Width x 7.83 Inch Depth x 11.59 Inch Height |
Environmental Conditions | Watertight |
Fuse Type | No |
Item Name | Safety Disconnect Switch |
Material | Valox® 357 Body and Handle |
Maximum Load Capacity | 20 hp at 120/208 - 240 Volt, 40 hp at 480 - 600 Volt |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.