Leviton CS8464C 3-Wire 2-Pole Industrial Grade Locking Connector 480-Volt 50-Amp Black/White Black & White®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton CS8464C 3-Wire 2-Pole Industrial Grade Locking Connector 480-Volt 50-Amp Black/White Black & White®

SKU: 70245
Leviton Black & White® 2-Pole 3-Wire Industrial-grade locking connector in black and white color, is current rated at 50-Amps and voltage rated at 480-Volts. It accepts conductors of size 10 - 4-AWG and cords of size 0.68 - 1.125-Inch. This connector features rugged nylon construction with brass contact. It has a dimension of 2.56-Inch Dia x 7.1-Inch. Connector withstands 2000-Volts dielectric strength. It withstands temperature range of -40 to 75 deg C. Connector is UL listed, CSA/NOM certified and RoHS compliant.
  • Nylon housing provides secure grip and resistance to impact, sunlight, chemicals and rough use
  • Ergonomic fluted body design with radial grip edge, is ideal for gripping and pulling
  • Color-coded wire entrance holes facilitates easy wiring
  • Features clamp-type wire terminals

Overview

Leviton Black & White® 2-Pole 3-Wire Industrial-grade locking connector in black and white color, is current rated at 50-Amps and voltage rated at 480-Volts. It accepts conductors of size 10 - 4-AWG and cords of size 0.68 - 1.125-Inch. This connector features rugged nylon construction with brass contact. It has a dimension of 2.56-Inch Dia x 7.1-Inch. Connector withstands 2000-Volts dielectric strength. It withstands temperature range of -40 to 75 deg C. Connector is UL listed, CSA/NOM certified and RoHS compliant.

Specifications

Finish
No
Material
Nylon
Number of Wires
3.0000
Cord Size
0.68 - 1.125 Inch
Voltage Rating
480 Volt
NEMA Configuration
No
Number of Poles
2
Phase
No
Temperature Rating
-40 to 75 deg C
Type
Industrial Grade
RoHS Flag
Contact manufacturer
Sub Brand
Black & White®
GTIN
00078477326176
UNSPSC
39121408
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
CS8464C
Item Name
Locking Connector
UPC
07847732617
Manufacturer Name
Leviton
Grounding
Grounding
Amperage Rating
50 Amp
Brand Name
Leviton
Color/Finish
Black, White
Conductor Size
10-4 AWG
Contact Material
Brass
Degree of Protection
No
Dielectric Strength
Withstands 2000 Volt
Dimensions
2.56 Inch Dia x 7.1 Inch Length
Environmental Conditions
V2 Flammability Rated
Standards
UL 498 E13399 Listed, CSA C22.2 No.42, 152105 Certified, NOM 057 Certified, RoHS Compliant

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.