Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton CS846-5C 3-Wire 2-Pole Industrial Grade California Style Locking Plug 480-Volt AC 50-Amp Black/White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton CS846-5C 3-Wire 2-Pole Industrial Grade California Style Locking Plug 480-Volt AC 50-Amp Black/White

SKU: 41716
Leviton Industrial grade, California style locking plug has rugged construction that resists impact, sunLight, chemicals and rough use. It has solid 1-piece construction for superior conductivity. It operates at a voltage rating of 480-Volts AC and amperage rating of 50-Amps. The temperature rises from max 30 deg C after 250 cycles OL at 200% rated current. The locking plug has ergonomic, fluted-body design with radial gripping edge that is ideal for gripping and pulling. Locking plug meets UL 498 File E13399, CSA C22.2 No. 42, File 152105, NOM 057, RoHS standards.
  • Current interrupting certified for current interrupting at full rated current
  • Features nylon face module, nylon wiring chamber, brass assembly screws, Santoprene® TPE dust shield, SS 302/304 terminal set screw, bronze ground shunt, brass ground post, stainless steel 302/304 plug blade shroud, nylon standard cable clamp, Philips/stainless steel 304 head cable clamp screw
  • 0.062-Inch thick copper terminal block, 0.1-Inch thick brass plug blade
  • Impact-resistant

Overview

Leviton Industrial grade, California style locking plug has rugged construction that resists impact, sunLight, chemicals and rough use. It has solid 1-piece construction for superior conductivity. It operates at a voltage rating of 480-Volts AC and amperage rating of 50-Amps. The temperature rises from max 30 deg C after 250 cycles OL at 200% rated current. The locking plug has ergonomic, fluted-body design with radial gripping edge that is ideal for gripping and pulling. Locking plug meets UL 498 File E13399, CSA C22.2 No. 42, File 152105, NOM 057, RoHS standards.

Specifications

Finish
No
Material
Nylon
Number of Wires
3.0000
Cord Size
0.68 - 1.125 Inch
Voltage Rating
480 Volt AC
NEMA Configuration
No
Number of Poles
2
Phase
No
Temperature Rating
-40 to 75 deg C
Type
Industrial Grade, California Style
RoHS Flag
Contact manufacturer
GTIN
00078477326169
UNSPSC
39121403
Terminal Connection
Screw
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
CS846-5C
Item Name
Locking Plug
UPC
07847732616
Manufacturer Name
Leviton
Grounding
Grounding
Amperage Rating
50 Amp
Brand Name
Leviton
Color/Finish
Black, White
Conductor Size
10-4 AWG Solid/Stranded
Contact Material
Nickel Plated Brass
Degree of Protection
No
Dielectric Strength
Withstands 2000 Volt
Dimensions
2.59 Inch Dia x 6.74 Inch Length
Environmental Conditions
V2 Flammability Rated Per UL94
Standards
CSA C22.2 No.42, 152105, NOM 057 Certified, UL 498 E13399, RoHS Compliant

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.