Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton CS816-9 Industrial Grade Flush Mount Impact-Resistant California Style Non-NEMA Single Locking Receptacle 50-Amp 480-Volt AC 3-Phase Black Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton CS816-9 Industrial Grade Flush Mount Impact-Resistant California Style Non-NEMA Single Locking Receptacle 50-Amp 480-Volt AC 3-Phase Black Decora®

SKU: 41717
Leviton Decora® 3-Pole 4-Wire California style single locking receptacle in black color, has voltage rating of 480-Volts and current rating of 50-Amps. Industrial-grade receptacle accommodates 10 - 6-AWG solid or stranded wire. It measures 3.69-Inch x 2.13-Inch x 3.18-Inch. Impact-resistant receptacle features reinforced nylon face module and reinforced nylon body. It has 0.041-Inch thick brass contact and offers optimal contact and conductivity. It is suitable for construction sites, commercial shipyards and convention centers. It withstands temperature rating of -40 to 75 deg C. Receptacle is UL listed, CSA certified, RoHS compliant and meets NOM standards.
  • The 0.062-Inch thick nickel-plated steel shroud, reinforced nylon back cover, stainless steel 302/304 mounting screws and stainless steel 302/304 assembly rivets
  • Has X, W, Y, Z and green terminal ID
  • Measures 3.69-Inch x 2.13-Inch x 3.18-Inch

Overview

Leviton Decora® 3-Pole 4-Wire California style single locking receptacle in black color, has voltage rating of 480-Volts and current rating of 50-Amps. Industrial-grade receptacle accommodates 10 - 6-AWG solid or stranded wire. It measures 3.69-Inch x 2.13-Inch x 3.18-Inch. Impact-resistant receptacle features reinforced nylon face module and reinforced nylon body. It has 0.041-Inch thick brass contact and offers optimal contact and conductivity. It is suitable for construction sites, commercial shipyards and convention centers. It withstands temperature rating of -40 to 75 deg C. Receptacle is UL listed, CSA certified, RoHS compliant and meets NOM standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
Contact manufacturer
Mounting
Flush
NEMA Configuration
No
Energy Star Flag
No
Number of Poles
3
Country Of Origin
Mexico
UNSPSC
39121406
Color
Black
Strap Material
1-Piece 302/304 Stainless Steel
Style
Single
Sub Brand
Decora®
Temperature Rating
-40 to 75 deg C
Type
Impact-Resistant, California Style, Non-NEMA
Standards
UL 498, E13399, CSA C22.2 No.42, 152105 Certified, NOM 057 Certified, RoHS Compliant
Voltage Rating
480 Volt AC at 3-Phase
GTIN
00078477326367
Number of Wires
4.0000
Material
Reinforced Nylon Body and Face
UPC
07847732636
Item Name
Single Locking Receptacle
Manufacturer Part Number
CS816-9
Manufacturer Name
Leviton
Finish
No
Degree of Protection
No
Brand Name
Leviton
Conductor Size
10-6 AWG Solid/Stranded
Grade
Industrial
Environmental Conditions
V0 Flammability Rated Per UL94
Amperage Rating
50 Amp
Dimensions
2.13 Inch Width x 3.18 Inch Depth x 3.69 Inch Height
Dielectric Strength
2000 Volt
Grounding
Grounding

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.