Leviton CS220-2GY 120/277-Volt AC 20-Amp 2-Pole Commercial/Specification Grade Toggle AC Quiet Switch Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton CS220-2GY 120/277-Volt AC 20-Amp 2-Pole Commercial/Specification Grade Toggle AC Quiet Switch Gray

SKU: 72394
Leviton 2-Pole Commercial specification grade toggle AC quiet switch has voltage rating of 120/277-Volt AC and current rating of 20-Amps. It withstands dielectric voltage rating of 1500-Volts. Grounding switch in gray color, has thermoplastic body and polycarbonate toggle. With side wiring, this switch accommodates wire of size 14 - 12-AWG. It has maximum load capacity of 1 hp at 120-Volts and 2 hp at 240/277-Volts. It measures 1.31-Inch x 0.92-Inch x 4.06-Inch. It is ideal for commercial applications. Switch operates at temperature range of -40 to 65 deg C. It is UL 94 V2 flammability rated to withstand harsh environmental conditions. Toggle AC quiet switch is UL listed, CSA/NOM certified and meets Federal specifications.
  • Operates at temperature range of -40 to 65 deg C
  • Measures 1.31-Inch x 0.92-Inch x 4.06-Inch
  • Suitable for commercial applications

Overview

Leviton 2-Pole Commercial specification grade toggle AC quiet switch has voltage rating of 120/277-Volt AC and current rating of 20-Amps. It withstands dielectric voltage rating of 1500-Volts. Grounding switch in gray color, has thermoplastic body and polycarbonate toggle. With side wiring, this switch accommodates wire of size 14 - 12-AWG. It has maximum load capacity of 1 hp at 120-Volts and 2 hp at 240/277-Volts. It measures 1.31-Inch x 0.92-Inch x 4.06-Inch. It is ideal for commercial applications. Switch operates at temperature range of -40 to 65 deg C. It is UL 94 V2 flammability rated to withstand harsh environmental conditions. Toggle AC quiet switch is UL listed, CSA/NOM certified and meets Federal specifications.

Specifications

GTIN
00078477815779
Energy Star Flag
No
Material
Thermoplastic Body, Polycarbonate Toggle
Maximum Load Capacity
1 hp at 120 Volt, 2 hp at 240/277 Volt
Number of Poles
2
Temperature Rating
-40 to 65 deg C
Standards
UL 20 Listed, CSA C22.2 No.111, 152105, NOM 057, ANSI C-73, Federal Specification: WS896F E7458, NEMA WD-1 and WD-6
Terminal Accommodations
14-12 AWG
Terminal Connection
Side Wired
Type
Commercial/Specification Grade
Voltage Rating
120/277 Volt AC
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Item Name
Toggle AC Quiet Switch
UNSPSC
39122211
Action
No
Grounding
Grounding
UPC
07847781577
Finish
No
Manufacturer Part Number
CS220-2GY
Manufacturer Name
Leviton
Color
Gray
Brand Name
Leviton
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
1.31 Inch Width x 0.92 Inch Depth x 4.06 Inch Height
Dielectric Strength
1500 Volt
Amperage Rating
20 Amp
Actuator
Toggle

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.