Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Leviton CR20-E Commercial Grade Heavy-Duty Narrow Body Tamper And Impact-Resistant Straight Blade Duplex Receptacle 20 Amp 125 Volt NEMA 5-20R Black

SKU: 11351
Leviton 2-Pole 3-Wire Heavy-duty straight blade duplex receptacle in black color, has voltage rating of 125 Volts and current rating of 20 Amps. It has power rating of 1 hp. Commercial-grade receptacle accommodates 14 - 10 AWG wire. It has side-wired connection to ensure easy installation. It measures 4.06 Inch x 1.56 Inch x 1.09 Inch. Receptacle features easily accessible break-off tabs when split feed wiring require to allow easy 2-Circuit conversion. It allows to achieve superior flush alignment by the convenient washer type break-off plaster ears. Heavy-duty wraparound mounting strap securely locks into body.

Receptacle features thermoplastic face and body. It features shallow design for maximum wiring room in box as well as die-cast zinc bushing for added security. It has 0.031-Inch brass contact and offers optimal contact and conductivity. Self-grounding receptacle has NEMA 5-20R configuration. It is suitable for hotels, schools, hospitals and commercial office buildings. It withstands temperature rating of -40 to 60 deg C. Receptacle is UL listed, CSA certified and meets Federal Specification/ANSI/NOM/NEMA standards.
  • Self-grounding clip staked on and will never fall off
  • Exclusive triple combination screw heads accepts Phillips, Robertson and Slotted screw drivers for fast installation
  • Face locked into base
  • Has steel grounding screw of size 8 - 32

Overview

Leviton 2-Pole 3-Wire Heavy-duty straight blade duplex receptacle in black color, has voltage rating of 125 Volts and current rating of 20 Amps. It has power rating of 1 hp. Commercial-grade receptacle accommodates 14 - 10 AWG wire. It has side-wired connection to ensure easy installation. It measures 4.06 Inch x 1.56 Inch x 1.09 Inch. Receptacle features easily accessible break-off tabs when split feed wiring require to allow easy 2-Circuit conversion. It allows to achieve superior flush alignment by the convenient washer type break-off plaster ears. Heavy-duty wraparound mounting strap securely locks into body.

Receptacle features thermoplastic face and body. It features shallow design for maximum wiring room in box as well as die-cast zinc bushing for added security. It has 0.031-Inch brass contact and offers optimal contact and conductivity. Self-grounding receptacle has NEMA 5-20R configuration. It is suitable for hotels, schools, hospitals and commercial office buildings. It withstands temperature rating of -40 to 60 deg C. Receptacle is UL listed, CSA certified and meets Federal Specification/ANSI/NOM/NEMA standards.

Specifications

List UOM Qty
1
Order UOM
ea
Jacket Material
No
Fiber Type
No
Material
Thermoplastic Body and Face
Finish
No
Grade
Commercial
Grounding
Self-Grounding
Item Name
Straight Blade Duplex Receptacle
Country Of Origin
United States of America
Energy Star Flag
No
RoHS Flag
Contact manufacturer
Temperature Rating
-40 to 60 deg C
Maximum Load Capacity
1 hp
UNSPSC
39121406
NEMA Configuration
NEMA 5-20R
Voltage Rating
125 Volt
Number of Poles
2
Number of Wires
3
Terminal Connection
Side Wired
Strap Material
Zinc Plated Steel
Style
Duplex
Type
Heavy-Duty, Narrow Body, Tamper And Impact-Resistant
Environmental Conditions
V2 Flammability Rated Per UL94
sku
11351
Color
Black
UPC
7847797752
Manufacturer Name
Leviton
Manufacturer Part Number
CR20-E
Standards
UL 498 E13399 Listed, CSA C22.2 No.42 152105, ANSI C-73, NOM 057, NEMA WD-1, WD-6
Dimensions
1.56 Inch Width x 1.09 Inch Depth x 4.06 Inch Height
GTIN
78477977521
Dielectric Strength
2000 Volt
Degree of Protection
No
Contact Material
0.031 Inch Brass
Conductor Size
14-10 AWG
Brand Name
Leviton
Amperage Rating
20 Amp
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.