Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Leviton CR15-W Commercial Grade Tamper-Resistant Tamper and Impact-Resistant Narrow Body Heavy-Duty Straight Blade Duplex Receptacle 15 Amp 125 Volt NEMA 5-15R White Decora®

SKU: 9538
Leviton Decora® 2-Pole 3-Wire Heavy-duty straight blade duplex receptacle in white color, has voltage rating of 125 Volts and current rating of 15 Amps. It has power rating of 1/2 hp. Commercial-grade receptacle accommodates 14 - 10 AWG wire. It has side-wired connection to ensure easy installation. It measures 4.06 Inch x 1.56 Inch x 1.09 Inch. Receptacle features easily accessible break-off tabs when split feed wiring require to allow easy 2-Circuit conversion. It allows to achieve superior flush alignment by the convenient washer type break-off plaster ears. Heavy-duty wraparound mounting strap securely locks into body.

Receptacle features thermoplastic nylon face and body. It features shallow design for maximum wiring room in box as well as die-cast zinc bushing for added security. It has 0.031-Inch brass double-wipe contact and offers optimal contact and conductivity. Self-grounding receptacle has NEMA 5-15R configuration. It is suitable for hotels, schools, hospitals and commercial office buildings. It withstands temperature rating of -40 to 60 deg C. Receptacle is UL listed, CSA certified and meets Federal Specification/ANSI/NOM/NEMA standards.
  • Self-grounding clip staked on and will never fall off
  • Exclusive triple combination screw heads accepts Phillips, Robertson and Slotted screw drivers for fast installation
  • Face locked into base
  • Has steel grounding screw of size 8 - 32

Overview

Leviton Decora® 2-Pole 3-Wire Heavy-duty straight blade duplex receptacle in white color, has voltage rating of 125 Volts and current rating of 15 Amps. It has power rating of 1/2 hp. Commercial-grade receptacle accommodates 14 - 10 AWG wire. It has side-wired connection to ensure easy installation. It measures 4.06 Inch x 1.56 Inch x 1.09 Inch. Receptacle features easily accessible break-off tabs when split feed wiring require to allow easy 2-Circuit conversion. It allows to achieve superior flush alignment by the convenient washer type break-off plaster ears. Heavy-duty wraparound mounting strap securely locks into body.

Receptacle features thermoplastic nylon face and body. It features shallow design for maximum wiring room in box as well as die-cast zinc bushing for added security. It has 0.031-Inch brass double-wipe contact and offers optimal contact and conductivity. Self-grounding receptacle has NEMA 5-15R configuration. It is suitable for hotels, schools, hospitals and commercial office buildings. It withstands temperature rating of -40 to 60 deg C. Receptacle is UL listed, CSA certified and meets Federal Specification/ANSI/NOM/NEMA standards.

Specifications

List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
GTIN
78477815205
sku
9538
Energy Star Flag
No
Country of Origin
United States of America
Item Name
Straight Blade Duplex Receptacle
RoHS Flag
Contact manufacturer
Material
Thermoplastic Nylon Face and Body
Maximum Load Capacity
1/2 hp
UNSPSC
39121406
Voltage Rating
125 Volt
NEMA Configuration
NEMA 5-15R
Standards
UL 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NOM 057, NEMA WD-1, WD-2, WD-6
Number of Poles
2
Number of Wires
3
Grade
Commercial
Strap Material
Zinc Plated Steel
Style
Duplex
Sub Brand
Decora®
Temperature Rating
-40 to 60 deg C
Terminal Connection
Side Wired
Type
Tamper and Impact-Resistant, Narrow Body, Heavy-Duty
Grounding
Self-Grounding
Dimensions
1.56 Inch Width x 1.09 Inch Depth x 4.06 Inch Height
Manufacturer Name
Leviton
Finish
No
Manufacturer Part Number
CR15-W
UPC
7847781520
Color
White
Amperage Rating
15 Amp
Brand Name
Leviton
Conductor Size
14-10 AWG
Contact Material
0.031 Inch Double Wipe Brass
Degree of Protection
No
Dielectric Strength
2000 Volt
Environmental Conditions
V2 Flammability Rated Per UL94
TemporaryProductFlag
No

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.