Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton COVER-S Valox® PBT 1-Gang Tamper-Resistant Lever Operator Watertight Toggle Switch Cover 4.63-Inch x 3.13-Inch x 2.47-Inch Wetguard®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton COVER-S Valox® PBT 1-Gang Tamper-Resistant Lever Operator Watertight Toggle Switch Cover 4.63-Inch x 3.13-Inch x 2.47-Inch Wetguard®

SKU: 111773
Leviton Wetguard® Tamper-resistant lever operator 1-Gang water-tight toggle switch cover in yellow color, features Valox PBT construction. It measures 4.63-Inch x 3.13-Inch x 2.47-Inch. Valox PBT actuator handle offers easy access in to the cover. It comes with santoprene TPV gasket to seal out dust and solvents. Cover meets NEMA 4, 4X, 12, IEC IP66 standards.
  • Stainless steel mounting screw and torsion spring mechanism
  • Zinc-plated music wire actuator spring
  • Measures 4.63-Inch x 3.13-Inch x 2.47-Inch

Overview

Leviton Wetguard® Tamper-resistant lever operator 1-Gang water-tight toggle switch cover in yellow color, features Valox PBT construction. It measures 4.63-Inch x 3.13-Inch x 2.47-Inch. Valox PBT actuator handle offers easy access in to the cover. It comes with santoprene TPV gasket to seal out dust and solvents. Cover meets NEMA 4, 4X, 12, IEC IP66 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Leviton
Configuration
15 - 40 Amp Toggle Switch
Finish
No
Energy Star Flag
No
Country Of Origin
United States of America
Material
Valox®, PBT
RoHS Flag
Contact manufacturer
GTIN
00078477525753
Standards
NEMA 4, 4X, 12, IEC Certified, IP66 Rated
Color
Yellow
Item Name
Watertight Toggle Switch Cover
Type
Tamper-Resistant, Lever Operator
Sub Brand
Wetguard®
Size
4.63 Inch x 3.13 Inch x 2.47 Inch
Shape
No
Number of Gangs
1.0000
UNSPSC
39121305
Manufacturer Part Number
COVER-S
Manufacturer Name
Leviton
UPC
07847752575
sku
111773
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.