Leviton COVER-GS 1-Gang Industrial Grade Switch Cover For Use With 15 - 40-Amp Toggle Switches Including Manual Motor Starters Wetguard®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton COVER-GS 1-Gang Industrial Grade Switch Cover For Use With 15 - 40-Amp Toggle Switches Including Manual Motor Starters Wetguard®

SKU: 217796
Leviton Wetguard® 1-Gang Industrial grade adjustable radius lever in gray color, use with all 15 - 40-Amp toggle switches including manual motor starters. It withstands current rating of 15 to 40-Amp. It measures 3.13-Inch x 2.47-Inch x 4.63-Inch. This water-tight lever comes with Valox PBT cover and santoprene TPV gasket.
  • Exclusive toggle switch cover comes with an actuator, which supports wet and/or gloved hands operation
  • Water-tight design
  • IP66 rated NEMA Type-4/-4X enclosure for added safety

Overview

Leviton Wetguard® 1-Gang Industrial grade adjustable radius lever in gray color, use with all 15 - 40-Amp toggle switches including manual motor starters. It withstands current rating of 15 to 40-Amp. It measures 3.13-Inch x 2.47-Inch x 4.63-Inch. This water-tight lever comes with Valox PBT cover and santoprene TPV gasket.

Specifications

Grounding
No
Actuator
No
Action
No
UPC
07847762241
Type
1-Gang, Industrial Grade
Color
Gray
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Sub Brand
Wetguard®
UNSPSC
39122221
GTIN
00078477622414
Material
Valox®, PBT Cover, Santoprene® TPV Gasket
Item Name
Switch Cover
Manufacturer Part Number
COVER-GS
Manufacturer Name
Leviton
Amperage Rating
15 - 40 Amp
Brand Name
Leviton
Dimensions
3.13 Inch Width x 2.47 Inch Depth x 4.63 Inch Height
For Use With
15 - 40 Amp Toggle Switches Including Manual Motor Starters
Finish
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.