Leviton CDE02-211 Solid Core Sub-Metering Current Transformer Kit 200-Amp Input 0.1-Amp Output

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton CDE02-211 Solid Core Sub-Metering Current Transformer Kit 200-Amp Input 0.1-Amp Output

SKU: 174549
Leviton Solid core sub-metering current transformer kit is ideal for achieving all measurements and verification, such as smart metering and LED rating. Transformer secondary wires are connected to the meter, facilitating power and energy calculations. The transformer in red/black color has a dimension of 0.67-Inch. It takes 200-Amp of input current and yields 0.1-Amp output current. Transformer with round housing, gives an accuracy of +/-0.3 %. Kit is suitable for commercial, institutional, industrial and government applications. Kit is UL listed and meets Title 24, ASHRAE 90.1 standards.
  • Input current of 100-Amps
  • Output current is 0.1-Amps
  • Performs energy and power calculations
  • Suitable for commercial, institutional, industrial and net metering applications and works with mini-meters and MMUs

Overview

Leviton Solid core sub-metering current transformer kit is ideal for achieving all measurements and verification, such as smart metering and LED rating. Transformer secondary wires are connected to the meter, facilitating power and energy calculations. The transformer in red/black color has a dimension of 0.67-Inch. It takes 200-Amp of input current and yields 0.1-Amp output current. Transformer with round housing, gives an accuracy of +/-0.3 %. Kit is suitable for commercial, institutional, industrial and government applications. Kit is UL listed and meets Title 24, ASHRAE 90.1 standards.

Specifications

Finish
No
Type
Solid Core
UNSPSC
39121032
Standards
UL/cUL Listed, Title 24 Compliant, ASHRAE 90.1 Compliant
GTIN
00078477547335
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Brand Name
Leviton
Phase
No
UPC
07847754733
Manufacturer Name
Leviton
Manufacturer Part Number
CDE02-211
Output Current
0.1 Amp
Input Current
200 Amp
Item Name
Sub-Metering Current Transformer Kit
Dimensions
0.67 Inch Dia Window
Degree of Protection
No
Color/Finish
Red, Black

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.