Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Leviton BX60-V Valox® 357 Back Box 4.65 Inch x 5.2 Inch x 7.68 Inch

SKU: 553
Leviton Back box features in gray color, Valox 357 construction. Explicitly it is suitable for use with pin/sleeve inlets and receptacles. It measures 4.65 Inch x 5.2 Inch x 7.68 Inch. Back box with 1-1/2-Inch cable entry, has NPT connection. IP67 box offers maximum degree of protection. It withstands current rating of 60 Amps.
  • Measures 4.65 Inch x 5.2 Inch x 7.68 Inch
  • For pin & sleeve inlets and receptacles
  • Comes in gray color

Overview

Leviton Back box features in gray color, Valox 357 construction. Explicitly it is suitable for use with pin/sleeve inlets and receptacles. It measures 4.65 Inch x 5.2 Inch x 7.68 Inch. Back box with 1-1/2-Inch cable entry, has NPT connection. IP67 box offers maximum degree of protection. It withstands current rating of 60 Amps.

Specifications

List UOM Qty
1
Order UOM
ea
Shape
No
Insulation Material
No
Manufacturer Part Number
BX60-V
Manufacturer Name
Leviton
UPC
7847701884
GTIN
78477018842
UNSPSC
39121404
RoHS Flag
Contact manufacturer
Country of Origin
Czech Republic
Energy Star Flag
No
Color
Gray
sku
553
Size
4.65 Inch Width x 5.2 Inch Depth x 7.68 Inch Height
Cable Entry
1-1/2 Inch
Brand Name
Leviton
Amperage Rating
60 Amp
Material
Valox® 357
Connection Type
NPT
Degree of Protection
IP67
Environmental Conditions
Watertight
Finish
No
Includes
Adapter Plate
Item Name
Back Box

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.