Tour  

Leviton AWSMT-XDW 120/230/277-Volt Multi-Location Wide Architectural Dimmer White Renoir™ II

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton AWSMT-XDW 120/230/277-Volt Multi-Location Wide Architectural Dimmer White Renoir™ II

SKU: 307712
Leviton Renoir™ II Architectural dimmer in white color, is rated at 120/230/277-Volts. Dimmer has preset slide actuator and offers On/Off action for adjusting the light level. It has a dimension of 4.70-Inch x 5.15-Inch x 2.13-Inch. Wall box mountable dimmer has Mark 10® or Lutron 2-Wire load capacity of 1920/3680 VA/Watts. It features smooth-action, linear captive slide control for easy, precise adjustment of lighting levels. Dimmer with wide heat sink, is ideal for Retrofit applications. It operates at temperature range of 0 to 40 deg C. Dimmer provides flicker-free, smooth, and continuous dimming. It is suitable for use with Class 1 or Class 2 wiring. Dimmer is UL/cUL/ETL/cETL listed, CSA certified, FCC approved and meets NOM/ANSI/IEEE/IEC standards.
  • Multi-location dimming with locator indicator
  • Configurable cut-off level
  • Clean and stylish appearance
  • Solid state triac dimming
  • Electrostatic discharge protection and surge protection with power failure memory
  • RFI filtering
  • Accessible air gap
  • For retrofit applications

Overview

Leviton Renoir™ II Architectural dimmer in white color, is rated at 120/230/277-Volts. Dimmer has preset slide actuator and offers On/Off action for adjusting the light level. It has a dimension of 4.70-Inch x 5.15-Inch x 2.13-Inch. Wall box mountable dimmer has Mark 10® or Lutron 2-Wire load capacity of 1920/3680 VA/Watts. It features smooth-action, linear captive slide control for easy, precise adjustment of lighting levels. Dimmer with wide heat sink, is ideal for Retrofit applications. It operates at temperature range of 0 to 40 deg C. Dimmer provides flicker-free, smooth, and continuous dimming. It is suitable for use with Class 1 or Class 2 wiring. Dimmer is UL/cUL/ETL/cETL listed, CSA certified, FCC approved and meets NOM/ANSI/IEEE/IEC standards.

Specifications

GTIN
00078477459904
Energy Star Flag
No
Maximum Load Capacity
Mark 10® or Lutron 2-Wire: 1920/3680 VA/Watt
Mounting
Wall Box
Sub Brand
Renoir™ II
Temperature Rating
0 to 40 deg C
Standards
UL/cUL Listed or ETL/cETL Listed to UL Listed, CSA Certified, Title 24 Compliant, ANSI/IEEE C62.41.2, ESD Protection to IEC61000 Standard, NOM Certified, FCC Part 15, Class B Compliant
Type
Multi-Location, Wide
Voltage Rating
120/230/277 Volt
Country Of Origin
China
RoHS Flag
Contact manufacturer
Item Name
Architectural Dimmer
UNSPSC
39122206
Action
ON/OFF
Grounding
No
UPC
07847745990
Finish
No
Manufacturer Part Number
AWSMT-XDW
Manufacturer Name
Leviton
Color
White
Brand Name
Leviton
Environmental Conditions
0 - 90% Non-Condensing Relative Humidity
Dimensions
4.7 Inch Width x 2.13 Inch Depth x 5.15 Inch Height
Feature8
For retrofit applications
Actuator
Preset Slide
Product Selection Guide Link

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.