Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton AFTR2-W Residential Grade Tamper-Resistant Outlet Branch Circuit AFCI Receptacle 20-Amp 125-Volt NEMA 5-20R White Decora® SmartlockPro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton AFTR2-W Residential Grade Tamper-Resistant Outlet Branch Circuit AFCI Receptacle 20-Amp 125-Volt NEMA 5-20R White Decora® SmartlockPro®

SKU: 120828
Leviton Decora® SmartlockPro® 2-Pole Tamper-resistant outlet branch circuit AFCI receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volts. Self-grounding receptacle withstands dielectric voltage rating of 1250-Volt AC. This AFCI receptacle ensures superior resistance to electrical surges and overvoltages. AFCI Receptacle is equipped with green LED indicator light that provides visual indication for alerting the installer to line load wiring reversal when the device is in the tripped state. AFCI Receptacle conducts automatic test every time when the reset button is pushed to ensure readiness to protect for arc fault.

Residential-grade receptacle features impact-resistant thermoplastic face and polycarbonate body. It measures 1.68-Inch x 1.38-Inch x 4.2-Inch. It has line load reversal diagnostic feature that prevents the AFCI from being reset and stops power from being fed to the AFCI receptacle face or through to downstream devices. This 3-Wire receptacle accommodates 14 - 10-AWG wire. It has brass triple-wipe contact for optimal signal conductivity. Receptacle features galvanized steel strap for easy mounting. It withstands temperature rating of -35 to 66 deg C. Receptacle is ideal for living rooms, dining rooms, family rooms, bedrooms, parlors, dens, libraries, sunrooms, recreation rooms, closets, hallways and dormitories. It has NEMA 5-20R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA/ANSI certified, NEMA WD-6 rated and meets WC-596 Federal Specifications.
  • Helps to reduce the likelihood of the home's electrical system being an ignition source of a fire
  • Often unseen, arc faults occur anywhere in the home's electrical system including within walls, at loose electrical connections or within electrical cords
  • AFCIs are now required by the National Electrical Code® in many areas of the home
  • Use of TEST and RESET buttons is similar to traditional GFCI receptacles of which consumers have become familiar with
  • Blocks the RESET button if AFCI protection is compromised

Overview

Leviton Decora® SmartlockPro® 2-Pole Tamper-resistant outlet branch circuit AFCI receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volts. Self-grounding receptacle withstands dielectric voltage rating of 1250-Volt AC. This AFCI receptacle ensures superior resistance to electrical surges and overvoltages. AFCI Receptacle is equipped with green LED indicator light that provides visual indication for alerting the installer to line load wiring reversal when the device is in the tripped state. AFCI Receptacle conducts automatic test every time when the reset button is pushed to ensure readiness to protect for arc fault.

Residential-grade receptacle features impact-resistant thermoplastic face and polycarbonate body. It measures 1.68-Inch x 1.38-Inch x 4.2-Inch. It has line load reversal diagnostic feature that prevents the AFCI from being reset and stops power from being fed to the AFCI receptacle face or through to downstream devices. This 3-Wire receptacle accommodates 14 - 10-AWG wire. It has brass triple-wipe contact for optimal signal conductivity. Receptacle features galvanized steel strap for easy mounting. It withstands temperature rating of -35 to 66 deg C. Receptacle is ideal for living rooms, dining rooms, family rooms, bedrooms, parlors, dens, libraries, sunrooms, recreation rooms, closets, hallways and dormitories. It has NEMA 5-20R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA/ANSI certified, NEMA WD-6 rated and meets WC-596 Federal Specifications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Sub Brand
Decora® SmartlockPro®
Temperature Rating
-35 to 66 deg C
Strap Material
Galvanized Steel
Number of Wires
3.0000
Number of Poles
2
RoHS Flag
Contact manufacturer
Type
Tamper-Resistant, Outlet Branch Circuit
Voltage Rating
125 Volt
Color
White
Standards
UL Listed, CSA Certified, CSA C22.2 No.42, ANSI C-73 UL 498, UL 1699.A E342815, UL Federal Specification: WC-596, NEMA WD-6
GTIN
00078477574980
UNSPSC
39121637
Country Of Origin
China
Energy Star Flag
No
NEMA Configuration
NEMA 5-20R
Maximum Load Capacity
1 hp
Manufacturer Name
Leviton
Material
Polycarbonate Body, Thermoplastic Face
Manufacturer Part Number
AFTR2-W
UPC
07847757498
Grade
Residential
Item Name
AFCI Receptacle
Brand Name
Leviton
Conductor Size
14-10 AWG
Contact Material
0.031 Inch Double-Wipe Brass Line
Dielectric Strength
1250 Volt AC
Dimensions
1.68 Inch Width x 1.38 Inch Depth x 4.2 Inch Height
Amperage Rating
20 Amp
Environmental Conditions
V2 Flammability Rated Per UL94
Grounding
Self-Grounding

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.