Tour  

Leviton AEC80 2-Way In-Ceiling Speaker 100-Watt 32-Hz - 20-Kilo-Hz Architectural Edition® JBL®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton AEC80 2-Way In-Ceiling Speaker 100-Watt 32-Hz - 20-Kilo-Hz Architectural Edition® JBL®

SKU: 124713
Standard Pack/Case Quantity: 2/Pack
Leviton Architectural Edition® JBL® 2-Way in-ceiling speaker is specifically designed for surround-sound installations. This speaker is power rated for 100-Watts and frequency rated for 32-Hz - 20-Kilo-Hz. The JBL low-diffraction swivel tweeter helps to optimize the sound field according to room geometry. The 8-Inch JBL titanium-laminate driver maintain musical accuracy and clarity even at high frequencies. It easily mounts over a ceiling with 9.5-Inch Dia cutout. The speaker uses Straight-line Signal Path™ (SSP™) crossover network for minimal signal distortion. It has a dimension of 10.87-Inch Dia x 4.25-Inch.
  • Long-excursion woofers with butyl-rubber half-round surrounds and extended pole-piece magnetic structures for maximum bass impact and dynamic range
  • Low-diffraction, swivel-tweeter mounting system for optimum stereo imaging
  • Heavy-duty push-type input terminals for long-term connection integrity
  • Integrated dog-ear mounting brackets for quick installation
  • Acoustically transparent paintable baffles and grilles
  • Suitable for surround-sound installations

Overview

Leviton Architectural Edition® JBL® 2-Way in-ceiling speaker is specifically designed for surround-sound installations. This speaker is power rated for 100-Watts and frequency rated for 32-Hz - 20-Kilo-Hz. The JBL low-diffraction swivel tweeter helps to optimize the sound field according to room geometry. The 8-Inch JBL titanium-laminate driver maintain musical accuracy and clarity even at high frequencies. It easily mounts over a ceiling with 9.5-Inch Dia cutout. The speaker uses Straight-line Signal Path™ (SSP™) crossover network for minimal signal distortion. It has a dimension of 10.87-Inch Dia x 4.25-Inch.

Specifications

Transmission Speed
No
Finish
No
Degree of Protection
No
Dimensions
10.87 Inch Dia x 4.25 Inch Depth
Manufacturer Name
Leviton
UPC
07847728887
Sensitivity
89 DB
Crossover Type
Straight Line Signal Path
Standard Pack/Case Quantity
2/Pack
Energy Star Flag
No
Country Of Origin
China
GTIN
00078477288870
UNSPSC
52161600
Manufacturer Part Number
AEC80
Frequency Response
32 Hz - 20 Kilo-Hz
Impedance
8 Ohm
Color/Finish
White
Brand Name
Leviton
Item Name
In-Ceiling Speaker
Mounting
Ceiling
Driver Components
1 Inch Titanium Laminate
Size
8 Inch
Sub Brand
Architectural Edition® JBL®
Type
2-Way
Wattage
100
Audio Connection
No
Ceiling Cutout
9.5 Inch Dia
RoHS Flag
Contact manufacturer

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.