Leviton 99W76-S 4-Wire 3-Pole Industrial Grade Locking Single Outlet 480-Volt 30-Amp Yellow Wetguard®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 99W76-S 4-Wire 3-Pole Industrial Grade Locking Single Outlet 480-Volt 30-Amp Yellow Wetguard®

SKU: 392113
Leviton Wetguard® Industrial grade locking single outlet in yellow color, accommodates conductors of size 12 - 8-AWG. It has a dimension of 4.63-Inch x 3.13-Inch x 3.64-Inch. This 3-Pole, 4-Wire, 3-Phase outlet has valox PBT, nylon construction for long life. It has current rating of 30-Amps and voltage rating of 480-Volts. It withstand dielectric strength of 2000-Volts and temperature range from -40 to 60 deg C. Outlet with non-magnetic stainless steel assembly screws, has electroless nickel-coated brass contact for superior conductivity. It has electroless nickel-coated brass terminal screws for terminal connection. EPTR rubber part offers resistance against extreme temperature variations, wet and damp environments.

Multi-point sealing system uses nut, strain relief washer and rubber bushing to comprise a watertight cord grip seal. This outlet has stainless steel torsion spring mechanism for flip lids and comes with santoprene TPV cover gasket. It has IP66 rated degree of protection. It is UL94-V2 flammability rated to withstand hazardous environmental conditions. Outlet is UL listed, CSA/NOM certified, NEMA rated and meets ANSI standards.
  • EPTR rubber part provides great resistance to water, acids, alkalis, grease, oils and many automotive and industrial lubricants, solvents
  • Plug and connector husk is molded to a bondable nylon body to withstand physical abuse
  • Interlocking "tongue and groove" construction blocks water, moisture and dirt when plugs are joined with connectors
  • Hood closure cap covers device while not in use

Overview

Leviton Wetguard® Industrial grade locking single outlet in yellow color, accommodates conductors of size 12 - 8-AWG. It has a dimension of 4.63-Inch x 3.13-Inch x 3.64-Inch. This 3-Pole, 4-Wire, 3-Phase outlet has valox PBT, nylon construction for long life. It has current rating of 30-Amps and voltage rating of 480-Volts. It withstand dielectric strength of 2000-Volts and temperature range from -40 to 60 deg C. Outlet with non-magnetic stainless steel assembly screws, has electroless nickel-coated brass contact for superior conductivity. It has electroless nickel-coated brass terminal screws for terminal connection. EPTR rubber part offers resistance against extreme temperature variations, wet and damp environments.

Multi-point sealing system uses nut, strain relief washer and rubber bushing to comprise a watertight cord grip seal. This outlet has stainless steel torsion spring mechanism for flip lids and comes with santoprene TPV cover gasket. It has IP66 rated degree of protection. It is UL94-V2 flammability rated to withstand hazardous environmental conditions. Outlet is UL listed, CSA/NOM certified, NEMA rated and meets ANSI standards.

Specifications

Actuator
No
Finish
No
Function
No
Voltage Rating
480 Volt
Number of Poles
3
Number of Wires
4.0000
Energy Star Flag
No
Phase
3
Country Of Origin
United States of America
Standards
UL 498 Listed, CSA C22.2 No.42 Certified, NOM 057 Certified, NEMA WD-6, ANSI C-73
Sub Brand
Wetguard®
NEMA Rating
NEMA 4, 4X, 12 IEC
RoHS Flag
Contact manufacturer
UNSPSC
39121400
Type
Industrial Grade
GTIN
00078477519776
Temperature Rating
-40 to 60 deg C
Color/Finish
Yellow
NEMA Configuration
NEMA L16-30R
UPC
07847751977
Manufacturer Name
Leviton
Manufacturer Part Number
99W76-S
Mounting
Screw
Amperage Rating
30 Amp
Brand Name
Leviton
Conductor Size
12-8 AWG
Contact Material
Electroless Nickel Coated Brass
Material
Valox® PBT Cover and Lid, Nylon Wiring Module
Degree of Protection
IP66
Item Name
Locking Single Outlet
Grounding
Grounding
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
4.63 Inch Length x 3.13 Inch Width x 3.64 Inch Height
Dielectric Strength
Withstands 2000 Volt

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.