Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 9855-LED Replacement LED Lamp GU24 900-Lumens 3000K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 9855-LED Replacement LED Lamp GU24 900-Lumens 3000K Warm White

SKU: 666651
Leviton 10-Watt Replacement LED lamp delivers brightness of 900-Lumens over a period of 25000 hours. It has voltage rating of 120-Volts and color temperature rating of 3000K. This lamp with GU24 base, offers warm white light and is great for residential applications. LED lamp is Energy Star certified.
  • Offers 900-Lumens of brightness
  • Rated at 120-Volts
  • Average life of 25000 hours
  • Suitable for residential applications

Overview

Leviton 10-Watt Replacement LED lamp delivers brightness of 900-Lumens over a period of 25000 hours. It has voltage rating of 120-Volts and color temperature rating of 3000K. This lamp with GU24 base, offers warm white light and is great for residential applications. LED lamp is Energy Star certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Voltage Rating
120 Volt
Start Type
No
Lumens
900 Lumens
Light Color
Warm White
Item Name
Replacement LED Lamp
Power (Wattage)
10 Watt
UPC
07847784439
Color Temperature
3000K
Bulb Base
GU24
Brand Name
Leviton
Average Life
25000 Hour
Bulb Shape
No
RoHS Flag
Contact manufacturer
Bulb Base Group
Bi-Pin Twist-Lock
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39111803
Bulb Overall Shape
No
GTIN
00078477844397
Manufacturer Part Number
9855-LED
Manufacturer Name
Leviton
Standards
Energy Star and Reg Qualified
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.