Leviton 9460 Industrial Grade Extra Heavy-Duty Straight Blade Receptacle 60-Amp 125/250-Volt NEMA 14-60R Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 9460 Industrial Grade Extra Heavy-Duty Straight Blade Receptacle 60-Amp 125/250-Volt NEMA 14-60R Black

SKU: 10532
Leviton 3-Pole 4-Wire Extra heavy-duty straight blade receptacle in black color, has current rating of 60-Amps and voltage rating of 125/250-Volts. Grounding receptacle has dielectric voltage rating of 2000-Volts and power rating of 3-1/2 hp. Industrial grade receptacle features nylon face and body. It measures 3.75-Inch x 2.75-Inch x 2.1-Inch. This receptacle accommodates wire of size up to 4-AWG. It has galvanized steel strap for easy mounting. Double-wipe brass contacts offer optimal signal conductivity.

Receptacle is perfect for factories, schools, hospitals and commercial office buildings. It withstands temperature rating of -40 to 60 deg C. Flush mount receptacle has NEMA 14-60R configuration for added safety. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed, CSA/NOM certified and meets ANSI standards.
  • Suitable for factories, schools, hospitals and commercial office buildings
  • Measures 2.75-Inch x 2.1-Inch x 3.75-Inch
  • Features nylon face and body

Overview

Leviton 3-Pole 4-Wire Extra heavy-duty straight blade receptacle in black color, has current rating of 60-Amps and voltage rating of 125/250-Volts. Grounding receptacle has dielectric voltage rating of 2000-Volts and power rating of 3-1/2 hp. Industrial grade receptacle features nylon face and body. It measures 3.75-Inch x 2.75-Inch x 2.1-Inch. This receptacle accommodates wire of size up to 4-AWG. It has galvanized steel strap for easy mounting. Double-wipe brass contacts offer optimal signal conductivity.

Receptacle is perfect for factories, schools, hospitals and commercial office buildings. It withstands temperature rating of -40 to 60 deg C. Flush mount receptacle has NEMA 14-60R configuration for added safety. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed, CSA/NOM certified and meets ANSI standards.

Specifications

Fiber Type
No
Jacket Material
No
Type
Extra Heavy-Duty
Maximum Load Capacity
3-1/2 hp
Mounting
Flush
NEMA Configuration
NEMA 14-60R
Energy Star Flag
No
Number of Poles
3
Country Of Origin
Mexico
Number of Wires
4.0000
Terminal Connection
Side Wired
Voltage Rating
125/250 Volt
Strap Material
Galvanized Steel
Temperature Rating
-40 to 60 deg C
UNSPSC
39121406
GTIN
00078477843253
Standards
UL 498 E13399 Listed, CSA C22.2 No.42 152105, ANSI C-73, NOM 057, NEMA WD-6
RoHS Flag
Contact manufacturer
Brand Name
Leviton
Material
Nylon Body and Face
Item Name
Straight Blade Receptacle
Manufacturer Part Number
9460
UPC
07847784325
Color
Black
Manufacturer Name
Leviton
Grounding
Grounding
Grade
Industrial
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
2.75 Inch Width x 2.1 Inch Depth x 3.75 Inch Height
Amperage Rating
60 Amp
Conductor Size
4 AWG
Dielectric Strength
2000 Volt
Degree of Protection
No
Contact Material
Double-Wipe Brass

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.