Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 8875 Medium Base 1-Piece 1-Circuit Keyless Incandescent Lampholder 250-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 8875 Medium Base 1-Piece 1-Circuit Keyless Incandescent Lampholder 250-Volt White

SKU: 4028
Leviton 1-Piece 1-Circuit keyless incandescent lampholder in white color, has medium lamp base and back-wired, two size 6-32 TPI screw terminal connection. This lampholder has maximum load capacity of 660-Watts. It features unglazed porcelain body, copper alloy screw shell and rust-proof spring-tempered steel clip. It withstands voltage rating of 250-Volts. It measures 1.69-Inch Dia x 1.69-Inch. This lampholder is front mountable. Lampholder is UL listed and CSA certified.
  • Suitable for a wide variety of fixtures, signs and displays
  • Unglazed base and ring on 2-Piece lampholders
  • Gasket supplied with 2-Piece ring type rated at 90 deg C dry maximum
  • Panel Thickness: 0.030 - 0.062-Inch

Overview

Leviton 1-Piece 1-Circuit keyless incandescent lampholder in white color, has medium lamp base and back-wired, two size 6-32 TPI screw terminal connection. This lampholder has maximum load capacity of 660-Watts. It features unglazed porcelain body, copper alloy screw shell and rust-proof spring-tempered steel clip. It withstands voltage rating of 250-Volts. It measures 1.69-Inch Dia x 1.69-Inch. This lampholder is front mountable. Lampholder is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Bulb Base
Medium
UNSPSC
39111803
GTIN
00078477247501
RoHS Flag
Contact manufacturer
Brand Name
Leviton
Country Of Origin
China
Energy Star Flag
No
Standards
UL E3810, CSA LR1863
Dimensions
1.69 Inch Dia x 1.69 Inch Height
Color/Finish
White
Item Name
Incandescent Lampholder
Material
Unglazed Porcelain Body
Maximum Load Capacity
660 Watt
Mounting
Front
Panel Thickness
0.062
Terminal Connection
Back Wired, (2) #6-32 TPI Screw
Voltage Rating
250 Volt
Bulb Base Group
Screw-In
Type
1-Piece, 1-Circuit, Keyless
Manufacturer Part Number
8875
Manufacturer Name
Leviton
UPC
07847724750
Start Type
No
Light Color
No
Bulb Shape
No
Bulb Overall Shape
No
Dimmable
No
Color Temperature
No

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.