Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 8829-CW1 Medium Base 1-Circuit Keyless Incandescent Lampholder 600-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 8829-CW1 Medium Base 1-Circuit Keyless Incandescent Lampholder 600-Volt White

SKU: 117756
Leviton 1-Circuit keyless incandescent lampholder with medium base, fits 3-1/4 or 4-Inch outlet box. This twist-lock mountable lampholder in white color, features urea body and aluminum socket shell. It is compatible with bulb having power rating of 660-Watts and voltage rating of 600-Volts. This 1-Piece lampholder features two terminal screws and top-wired connection. Lampholder is UL listed and CSA certified.
  • Pull chain model has bell at end of chain on 3-ft cord
  • Voltage rating of 600-Volts
  • Maximum load capacity of 660-Watts

Overview

Leviton 1-Circuit keyless incandescent lampholder with medium base, fits 3-1/4 or 4-Inch outlet box. This twist-lock mountable lampholder in white color, features urea body and aluminum socket shell. It is compatible with bulb having power rating of 660-Watts and voltage rating of 600-Volts. This 1-Piece lampholder features two terminal screws and top-wired connection. Lampholder is UL listed and CSA certified.

Specifications

RoHS Flag
Contact manufacturer
Manufacturer Part Number
8829-CW1
Manufacturer Name
Leviton
Energy Star Flag
No
Country Of Origin
China
GTIN
00078477103166
UNSPSC
39111803
Brand Name
Leviton
Terminal Connection
2 Terminal Screw, Top Wired
Standards
UL E3810 Listed, CSA LR1863 Certified
UPC
07847710316
Type
1-Circuit, Keyless
Bulb Base Group
Screw-In
Dimensions
4.5 Inch Dia
Item Name
Incandescent Lampholder
Material
White Urea Body
Maximum Load Capacity
660 Watt
Mounting
Twist-Lock
Bulb Base
Medium
Color/Finish
White
Voltage Rating
600 Volt
Bulb Overall Shape
No
Bulb Shape
No
Start Type
No
Dimmable
No
Light Color
No
Color Temperature
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.