Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 88001 Thermoset Device Mount Standard Size 1-Gang Wallplate (1) Toggle Switch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 88001 Thermoset Device Mount Standard Size 1-Gang Wallplate (1) Toggle Switch White

SKU: 1238
Leviton 1-Gang Rectangle traditional standard size wallplate in white color, has sturdy thermoset plastic construction with smooth finish. This wallplate measures 4.5-Inch x 2.75-Inch x 0.22-Inch. Wallplate offers quick and easy installation. This vertically oriented wallplate comes with one toggle switch configuration. This wallplate offers device mounting. It includes color matched mounting screws. This wallplate has great resistance against fading, discoloration, grease, oils organic solvents and moisture scratches. It is perfect for applications requiring high-dielectric strength and arc resistance. It is suitable for use in virtually any location, whether in new or retrofit construction. It works with traditional Leviton devices. Wallplate is UL listed and CSA certified.
  • Photoelectrically color matched to Leviton devices
  • Offers great resistance against fading, discoloration, grease and oils organic solvents
  • Comes in white color

Overview

Leviton 1-Gang Rectangle traditional standard size wallplate in white color, has sturdy thermoset plastic construction with smooth finish. This wallplate measures 4.5-Inch x 2.75-Inch x 0.22-Inch. Wallplate offers quick and easy installation. This vertically oriented wallplate comes with one toggle switch configuration. This wallplate offers device mounting. It includes color matched mounting screws. This wallplate has great resistance against fading, discoloration, grease, oils organic solvents and moisture scratches. It is perfect for applications requiring high-dielectric strength and arc resistance. It is suitable for use in virtually any location, whether in new or retrofit construction. It works with traditional Leviton devices. Wallplate is UL listed and CSA certified.

Specifications

Energy Star Flag
No
Orientation
Vertical
Shape
Rectangular
Size
4.5 Inch Length x 2.75 Inch Width
Color
White
Standards
UL Listed, CSA Certified
Thickness
0.22
Type
Standard Size
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477086926
Country Of Origin
United States of America
Number of Gangs
1.0000
UPC
07847708692
Manufacturer Name
Leviton
Manufacturer Part Number
88001
Mounting
Device
Configuration
(1) Toggle Switch
Brand Name
Leviton
Material
Thermoset Plastic
Item Name
Wallplate
Finish
Smooth

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.