Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 8681 Mogul To Medium Base 1-Piece Incandescent Socket Adapter 250-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 8681 Mogul To Medium Base 1-Piece Incandescent Socket Adapter 250-Volt White

SKU: 4190
Leviton 1-Piece incandescent socket adapter in white color, has mogul medium base. This socket adapter has maximum load capacity of 660-Watts. It features glazed porcelain shell and aluminum screw shell. It withstands voltage rating of 250-Volts. It measures 1.63-Inch Dia x 1.64-Inch. Socket adapter is UL listed, CSA certified and meets Federal specification standards.
  • 2-Piece surface-type lamp holders have concealed wiring terminals with wireways for top and continuous wiring
  • Pony cleat receptacle has open wiring terminals
  • Maximum load capacity of 660-Watts

Overview

Leviton 1-Piece incandescent socket adapter in white color, has mogul medium base. This socket adapter has maximum load capacity of 660-Watts. It features glazed porcelain shell and aluminum screw shell. It withstands voltage rating of 250-Volts. It measures 1.63-Inch Dia x 1.64-Inch. Socket adapter is UL listed, CSA certified and meets Federal specification standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Bulb Base
No
UNSPSC
39111803
GTIN
00078477267806
RoHS Flag
Contact manufacturer
Brand Name
Leviton
Country Of Origin
China
Energy Star Flag
No
Standards
UL E13396, CSA LR1863, Meets Federal Specification: W-L-142A
Dimensions
1.63 Inch Dia x 1.64 Inch Length
Color/Finish
White
Item Name
Incandescent Socket Adapter
Material
Glazed Porcelain Shell, Aluminum Screw Shell
Maximum Load Capacity
660 Watt
Voltage Rating
250 Volt
Bulb Base Group
No
Bulb Base Type
Mogul to Medium
Type
1-Piece
Manufacturer Part Number
8681
Manufacturer Name
Leviton
UPC
07847726780
Start Type
No
Light Color
No
Bulb Shape
No
Bulb Overall Shape
No
Dimmable
No
Color Temperature
No
Eclipse Keywords Numeric
8681

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.