Leviton 86003 Thermoset Device Mount Standard Size 1-Gang Duplex Receptacle Wallplate 1-Duplex Receptacle Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 86003 Thermoset Device Mount Standard Size 1-Gang Duplex Receptacle Wallplate 1-Duplex Receptacle Ivory

SKU: 1227
Leviton 1-Gang Rectangle traditional standard size wallplate in ivory color, has sturdy thermoset plastic construction with smooth finish. Wallplate measures 4.5-Inch x 2.75-Inch x 0.22-Inch. Wallplate offers quick and easy installation. This vertically oriented wallplate comes with one duplex receptacle configuration. Wallplate offers device mounting. It is suitable for use in virtually any location, whether in new or retrofit construction. It works with traditional Leviton devices. Wallplate is UL listed and CSA certified.
  • Features thermoset plastic construction
  • Measures 4.5-Inch x 2.75-Inch x 0.22-Inch
  • Comes in ivory color

Overview

Leviton 1-Gang Rectangle traditional standard size wallplate in ivory color, has sturdy thermoset plastic construction with smooth finish. Wallplate measures 4.5-Inch x 2.75-Inch x 0.22-Inch. Wallplate offers quick and easy installation. This vertically oriented wallplate comes with one duplex receptacle configuration. Wallplate offers device mounting. It is suitable for use in virtually any location, whether in new or retrofit construction. It works with traditional Leviton devices. Wallplate is UL listed and CSA certified.

Specifications

Size
4.5 Inch Length x 2.75 Inch Width
Thickness
0.22
Shape
Rectangular
Orientation
Vertical
Type
Standard Size
UPC
07847708691
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477086919
Manufacturer Name
Leviton
Material
Thermoset Plastic
Number of Gangs
1.0000
Color
Ivory
Mounting
Device
Manufacturer Part Number
86003
Brand Name
Leviton
Configuration
1-Duplex Receptacle
Finish
Smooth
Item Name
Duplex Receptacle Wallplate

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.