Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 8460 Industrial Grade Extra Heavy-Duty Straight Blade Receptacle 60-Amp 250-Volt AC 3-Phase NEMA 15-60R Black Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 8460 Industrial Grade Extra Heavy-Duty Straight Blade Receptacle 60-Amp 250-Volt AC 3-Phase NEMA 15-60R Black Decora®

SKU: 10565
Leviton Decora® 3-Pole 4-Wire Extra heavy-duty straight blade receptacle in black color, has current rating of 60-Amps and voltage rating of 250-Volts. This 3-Phase grounding receptacle has dielectric voltage rating of 2000-Volts and power rating of 10 hp. Industrial grade receptacle features nylon face and body. It measures 3.75-Inch x 2.75-Inch x 2.1-Inch. This receptacle accommodates wire of size up to 4-AWG. Receptacle has brass-hot, green-ground, silver-neutral color-coded terminals for easy user identification. It has galvanized steel strap for easy mounting.
Receptacle is perfect for factories, schools, hospitals and commercial office buildings. Double-wipe brass contacts offer optimal signal conductivity. It withstands temperature rating of -40 to 60 deg C. It fits all wallplates with 2.465-Inch Dia center hole. Flush mount receptacle has NEMA 15-60R configuration for added safety. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed, CSA/NOM certified and meets ANSI standards.
  • Suitable for factories, schools, hospitals and commercial office buildings
  • Measures 2.75-Inch x 2.1-Inch x 3.75-Inch
  • Features nylon face and body

Overview

Leviton Decora® 3-Pole 4-Wire Extra heavy-duty straight blade receptacle in black color, has current rating of 60-Amps and voltage rating of 250-Volts. This 3-Phase grounding receptacle has dielectric voltage rating of 2000-Volts and power rating of 10 hp. Industrial grade receptacle features nylon face and body. It measures 3.75-Inch x 2.75-Inch x 2.1-Inch. This receptacle accommodates wire of size up to 4-AWG. Receptacle has brass-hot, green-ground, silver-neutral color-coded terminals for easy user identification. It has galvanized steel strap for easy mounting.
Receptacle is perfect for factories, schools, hospitals and commercial office buildings. Double-wipe brass contacts offer optimal signal conductivity. It withstands temperature rating of -40 to 60 deg C. It fits all wallplates with 2.465-Inch Dia center hole. Flush mount receptacle has NEMA 15-60R configuration for added safety. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed, CSA/NOM certified and meets ANSI standards.

Specifications

Fiber Type
No
Jacket Material
No
RoHS Flag
Contact manufacturer
Mounting
Flush
NEMA Configuration
NEMA 15-60R
Energy Star Flag
No
Number of Poles
3
Country Of Origin
Mexico
UNSPSC
39121406
Color
Black
Strap Material
Galvanized Steel
Sub Brand
Decora®
Temperature Rating
-40 to 60 deg C
Terminal Connection
Side Wired
Type
Extra Heavy-Duty
Maximum Load Capacity
10 hp
Standards
UL 498 E13399 Listed, CSA C22.2 No.42 152105, ANSI C-73, NOM 057, NEMA WD-6
Voltage Rating
250 Volt AC at 3-Phase
GTIN
00078477843345
Number of Wires
4.0000
Material
Nylon Body and Face
UPC
07847784334
Item Name
Straight Blade Receptacle
Manufacturer Part Number
8460
Manufacturer Name
Leviton
Finish
No
Degree of Protection
No
Brand Name
Leviton
Conductor Size
4 AWG
Grade
Industrial
Environmental Conditions
V2 Flammability Rated Per UL94
Amperage Rating
60 Amp
Dimensions
2.75 Inch Width x 2.1 Inch Depth x 3.75 Inch Height
Dielectric Strength
2000 Volt
Contact Material
Double-Wipe Brass
Grounding
Grounding
Eclipse Keywords Numeric
5760

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.