Leviton 84411-40 302 Stainless Steel Device Mount Standard Size 3-Gang Decorator Wallplate/Faceplate 3-Decora/GFCI Stainless Steel Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 84411-40 302 Stainless Steel Device Mount Standard Size 3-Gang Decorator Wallplate/Faceplate 3-Decora/GFCI Stainless Steel Decora®

SKU: 122345
Leviton Decora® 3-Gang Standard size wallplate/faceplate in stainless steel color, features 302 stainless steel construction. It measures 4.5-Inch x 6.375-Inch. This device mountable wallplate/faceplate in rectangle shape, is ideal to place in vertical orientation. It has cut-out of size 2.63-Inch x 1.31-Inch. This wallplate/faceplate has smooth face and rounded edges that resist dust accumulation. It comes with color matched metal mounting screws. It is suitable for residential, commercial, institutional, hospital and industrial applications. Wallplate/faceplate is UL listed and CSA certified.
  • Complements any wall covering with a wide selection of colors and finishes
  • Supports horizontal orientation
  • Comes in rectangular shape

Overview

Leviton Decora® 3-Gang Standard size wallplate/faceplate in stainless steel color, features 302 stainless steel construction. It measures 4.5-Inch x 6.375-Inch. This device mountable wallplate/faceplate in rectangle shape, is ideal to place in vertical orientation. It has cut-out of size 2.63-Inch x 1.31-Inch. This wallplate/faceplate has smooth face and rounded edges that resist dust accumulation. It comes with color matched metal mounting screws. It is suitable for residential, commercial, institutional, hospital and industrial applications. Wallplate/faceplate is UL listed and CSA certified.

Specifications

Size
6.375 Inch Width x 0.187 Inch Depth x 4.5 Inch Height
Number of Gangs
3.0000
UNSPSC
39121704
GTIN
00078477435168
Orientation
Horizontal
Standards
UL Listed, CSA Certified
Type
Standard Size
Sub Brand
Decora®
Mounting
Device
Item Name
Decorator Wallplate/Faceplate
Material
302 Stainless Steel
Finish
Smooth
Cutout Size
2.63 Inch x 1.31 Inch
Configuration
3-GFCI/Decora
Brand Name
Leviton
Color
Stainless Steel
RoHS Flag
Contact manufacturer
Shape
Rectangular
UPC
07847743516
Manufacturer Name
Leviton
Manufacturer Part Number
84411-40
Country Of Origin
Mexico
Energy Star Flag
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.