Leviton 84114-40 Non-Magnetic 302 Stainless Steel Box Mount Oversized 1-Gang Blank Wallplate Stainless Steel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 84114-40 Non-Magnetic 302 Stainless Steel Box Mount Oversized 1-Gang Blank Wallplate Stainless Steel

SKU: 133219
Leviton 1-Gang Rectangle blank wallplate features non-magnetic 302 stainless steel construction with stainless steel finish. It measures 3.5-Inch x 5.25-Inch. This 0.187-Inch oversize size wallplate has color matched metal mounting screws for easy installation. This vertical oriented box mount wallplate is ideal to use with traditional Leviton devices. Wallplate is UL listed and CSA certified.
  • Easy to clean and has smooth finish
  • Measures 3.5-Inch x 0.187-Inch x 5.25-Inch
  • Non-combustible

Overview

Leviton 1-Gang Rectangle blank wallplate features non-magnetic 302 stainless steel construction with stainless steel finish. It measures 3.5-Inch x 5.25-Inch. This 0.187-Inch oversize size wallplate has color matched metal mounting screws for easy installation. This vertical oriented box mount wallplate is ideal to use with traditional Leviton devices. Wallplate is UL listed and CSA certified.

Specifications

Size
3.5 Inch Width x 0.187 Inch Depth x 5.25 Inch Height
Shape
Rectangular
Orientation
Vertical
Type
Oversized
UPC
07847720361
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477203613
Manufacturer Name
Leviton
Material
Non-Magnetic 302 Stainless Steel
Number of Gangs
1.0000
Color
Stainless Steel
Mounting
Box
Manufacturer Part Number
84114-40
Brand Name
Leviton
Finish
Smooth
Item Name
Blank Wallplate

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.