Leviton 84052-40 302 Stainless Steel Device Mount Standard Size Straight Blade/Locking Non-Magnetic 2-Gang Single Receptacle Wallplate 2-Single Receptacle

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 84052-40 302 Stainless Steel Device Mount Standard Size Straight Blade/Locking Non-Magnetic 2-Gang Single Receptacle Wallplate 2-Single Receptacle

SKU: 392178
Leviton 2-Gang Standard size single receptacle wallplate features 302 stainless steel construction with smooth finish. It measures 4.5-Inch x 2.75-Inch. This non-magnetic rectangular wallplate with 1.406-Inch hole Dia, is device mountable. It comes with plated steel terminal screws and plated steel grounding screws. Receptacle wallplate is UL listed and CSA certified.
  • Features 302 stainless steel construction
  • Measures 4.5-Inch x 2.75-Inch
  • Comes in smooth finish

Overview

Leviton 2-Gang Standard size single receptacle wallplate features 302 stainless steel construction with smooth finish. It measures 4.5-Inch x 2.75-Inch. This non-magnetic rectangular wallplate with 1.406-Inch hole Dia, is device mountable. It comes with plated steel terminal screws and plated steel grounding screws. Receptacle wallplate is UL listed and CSA certified.

Specifications

Size
4.5 Inch Length x 2.75 Inch Width
Thickness
0.187
Shape
Rectangular
Orientation
No
Type
Standard Size, Straight Blade/Locking, Non-Magnetic
UPC
07847778009
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477780091
Manufacturer Name
Leviton
Material
302 Stainless Steel
Number of Gangs
2.0000
Mounting
Device
Manufacturer Part Number
84052-40
Brand Name
Leviton
Configuration
2-Single Receptacle
Finish
Smooth
Item Name
Single Receptacle Wallplate

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.