Leviton 8380-IGW 3-Wire 2-Pole Heavy-Duty Duplex Receptacle Outlet 125-Volt AC 20-Amp White Decora Plus™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 8380-IGW 3-Wire 2-Pole Heavy-Duty Duplex Receptacle Outlet 125-Volt AC 20-Amp White Decora Plus™

SKU: 67582
Leviton Decora Plus™ Heavy duty duplex receptacle outlet in white color, has nylon construction for added durability. It has a voltage rating of 125-Volts AC and current rating of 20-Amps. The 2-Pole, 3-Wire receptacle outlet with back and side wire connection, accommodates conductor of size 14-10-AWG. The brass triple-wipe contacts of this receptacle ensure optimal signal conductivity. The box mount receptacle outlet measures 4.21-Inch x 1.77-Inch x 1.56-Inch. This hospital grade, self-grounding receptacle has a dielectric strength of 2000-Volts. Receptacle outlet meets UL 498, UL 1449 3rd edition and CSA C22.2 Type 3 Agency, C-73 ANSI, WD-6 NEMA, 057 NOM and File E13399 UL498HG standards.
  • Tamper-resistant shutter mechanism prevents incidental contact with energized contacts
  • Indicator light ensures visual indication that equipment is being protected
  • Has EMI/RFI noise filtering
  • Offers point-of-use protection for up to 18000-Amp total surge current

Overview

Leviton Decora Plus™ Heavy duty duplex receptacle outlet in white color, has nylon construction for added durability. It has a voltage rating of 125-Volts AC and current rating of 20-Amps. The 2-Pole, 3-Wire receptacle outlet with back and side wire connection, accommodates conductor of size 14-10-AWG. The brass triple-wipe contacts of this receptacle ensure optimal signal conductivity. The box mount receptacle outlet measures 4.21-Inch x 1.77-Inch x 1.56-Inch. This hospital grade, self-grounding receptacle has a dielectric strength of 2000-Volts. Receptacle outlet meets UL 498, UL 1449 3rd edition and CSA C22.2 Type 3 Agency, C-73 ANSI, WD-6 NEMA, 057 NOM and File E13399 UL498HG standards.

Specifications

Phase
No
Actuator
No
Action
No
Power Rating
1 hp
Sub Brand
Decora Plus™
Temperature Rating
-40 to 60 deg C
Type
Heavy-Duty
Voltage Rating
125 Volt AC
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121610
NEMA Outlet/Inlet
NEMA 5-20R
GTIN
00078477009093
Standards
UL 498, 498HG E13399, 1449 Listed, CSA C22.2 Certified Type 3, ANSI C-73, NEMA WD-6, NOM 057 Certified
Conductor Size
14-10 AWG
Number of Wires
3.0000
Color
White
UPC
07847700909
Manufacturer Name
Leviton
Manufacturer Part Number
8380-IGW
Number of Poles
2
Amperage Rating
20 Amp
Finish
No
Grade
Hospital
Grounding
Self-Grounding
Item Name
Duplex Receptacle Outlet
Material
Nylon
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
4.21 Inch Length x 1.77 Inch Width x 1.56 Inch Depth
Dielectric Strength
2000 Volt Per UL498
Contact Material
Brass Triple-Wipe
Connection Type
Back and Side Wired
Brand Name
Leviton

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.