Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 8310-I Hospital Grade Extra Heavy-Duty Straight Blade Single Receptacle 20-Amp 125-Volt NEMA 5-20R Ivory Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 8310-I Hospital Grade Extra Heavy-Duty Straight Blade Single Receptacle 20-Amp 125-Volt NEMA 5-20R Ivory Decora®

SKU: 4168
Leviton Decora® Hospital grade extra heavy-duty straight blade single receptacle in ivory color, has current rating of 20-Amps, voltage rating of 125-Volts and power rating of 1 hp. This 2-Pole 3-Wire NEMA 5-20R receptacle measures 4.06-Inch x 1.31-Inch x 1.06-Inch. It withstands dielectric voltage of up to 2000-Volts. This receptacle features sturdy nylon face and body construction. It supports back-/side-wired connection. This receptacle accommodates wire of size 14 - 10-AWG. It features zinc-plated steel strap and has phosphor bronze contacts for better conductivity.

This receptacle featuring smooth face avoids dust accumulation. It features shallow design for maximum wiring room in box. Die-cast zinc bushing ensures assembly security. It comes with zinc-plated steel clamp nuts and brass ground clips. It is suitable for safe operation in applications requiring high-abuse tolerance that includes health care facilities, manufacturing plants and schools. Single receptacle is UL listed, CSA certified, ANSI approved and meets NOM as well as NEMA standards.
  • Four corner latches securely fasten the receptacle's face to the body
  • Break-off tabs for easy 2-Circuit conversion
  • Apron barrier prevents accidental contact between terminal screw heads and metal box
  • Exclusive V-shaped, serrated back-wiring clamps for superior contact and conductivity
  • Power Indication™ provides permanent green dot lens with 100000 hours LED status indicator
  • Wire lead receptacle aids for fast and easy installation
  • Has chromated brass terminal screws of size 10 - 32 and plated steel grounding screw

Overview

Leviton Decora® Hospital grade extra heavy-duty straight blade single receptacle in ivory color, has current rating of 20-Amps, voltage rating of 125-Volts and power rating of 1 hp. This 2-Pole 3-Wire NEMA 5-20R receptacle measures 4.06-Inch x 1.31-Inch x 1.06-Inch. It withstands dielectric voltage of up to 2000-Volts. This receptacle features sturdy nylon face and body construction. It supports back-/side-wired connection. This receptacle accommodates wire of size 14 - 10-AWG. It features zinc-plated steel strap and has phosphor bronze contacts for better conductivity.

This receptacle featuring smooth face avoids dust accumulation. It features shallow design for maximum wiring room in box. Die-cast zinc bushing ensures assembly security. It comes with zinc-plated steel clamp nuts and brass ground clips. It is suitable for safe operation in applications requiring high-abuse tolerance that includes health care facilities, manufacturing plants and schools. Single receptacle is UL listed, CSA certified, ANSI approved and meets NOM as well as NEMA standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
Contact manufacturer
NEMA Configuration
NEMA 5-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
Mexico
UNSPSC
39121406
Color
Ivory
Strap Material
Zinc Plated Steel
Style
Single
Sub Brand
Decora®
Temperature Rating
-40 to 60 deg C
Terminal Connection
Back and Side Wired
Type
Extra Heavy-Duty
Maximum Load Capacity
1 hp
Standards
UL 498HG E13399 Listed, UL Federal Specification: WC-596 E13399, CSA C22.2 No.42 152105, ANSI C-73, NOM 057, NEMA WD-6
Voltage Rating
125 Volt
GTIN
00078477264614
Number of Wires
3.0000
Material
Nylon Body and Face
UPC
07847726461
Item Name
Straight Blade Single Receptacle
Manufacturer Part Number
8310-I
Manufacturer Name
Leviton
Finish
No
Degree of Protection
No
Brand Name
Leviton
Conductor Size
14-10 AWG
Grade
Hospital
Environmental Conditions
V2 Flammability Rated Per UL94
Amperage Rating
20 Amp
Dimensions
1.31 Inch Width x 1.06 Inch Depth x 4.06 Inch Height
Dielectric Strength
2000 Volt
Contact Material
Phosphor Bronze
Grounding
Self-Grounding

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.