Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 8300-OIG Hospital Grade Heavy-Duty Impact-Resistant Narrow Body Straight Blade Duplex Receptacle 20 Amp 125 Volt NEMA 5-20R Orange Decora®

SKU: 890
Leviton Decora® 2-Pole 3-Wire Heavy-duty straight blade duplex receptacle in orange color, has voltage rating of 125 Volts and current rating of 20 Amps. Isolated grounding receptacle withstands dielectric voltage rating of 2000 Volts. This receptacle accommodates 14 - 10 AWG wire. It has impact-resistant nylon face and body. Four corner latches of this receptacle securely fasten face. It has torque rating of 14-16 Inch Pound. Triple-wipe contacts offer superior conductivity. It features break-off tabs for easy 2-Circuit conversion. Apron barrier of this receptacle prevents accidental contact between terminal screw heads and metal box.

Receptacle has brass-hot, green-ground, silver-neutral terminal connections for easy identification. V-Shaped, serrated back-wiring clamps provide good conductivity. It has nickel-plated steel strap for easy mounting. Receptacle withstands temperature rating of -40 to 60 deg C. Hospital-grade receptacle is suitable for safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools. It has NEMA configuration of 5-20R for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets ANSI/NOM standards.
  • Smooth face does not collect dirt
  • Power Indication™ provides permanent green dot lens with 100000 hours LED status indicator
  • Wire lead receptacle aids for fast and easy installation
  • Product ID markings are permanently marked on device

Overview

Leviton Decora® 2-Pole 3-Wire Heavy-duty straight blade duplex receptacle in orange color, has voltage rating of 125 Volts and current rating of 20 Amps. Isolated grounding receptacle withstands dielectric voltage rating of 2000 Volts. This receptacle accommodates 14 - 10 AWG wire. It has impact-resistant nylon face and body. Four corner latches of this receptacle securely fasten face. It has torque rating of 14-16 Inch Pound. Triple-wipe contacts offer superior conductivity. It features break-off tabs for easy 2-Circuit conversion. Apron barrier of this receptacle prevents accidental contact between terminal screw heads and metal box.

Receptacle has brass-hot, green-ground, silver-neutral terminal connections for easy identification. V-Shaped, serrated back-wiring clamps provide good conductivity. It has nickel-plated steel strap for easy mounting. Receptacle withstands temperature rating of -40 to 60 deg C. Hospital-grade receptacle is suitable for safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools. It has NEMA configuration of 5-20R for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets ANSI/NOM standards.

Specifications

List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
GTIN
78477057384
sku
890
Energy Star Flag
No
Country of Origin
United States of America
Item Name
Straight Blade Duplex Receptacle
RoHS Flag
Contact manufacturer
Material
Nylon Face and Body
Maximum Load Capacity
1 hp
UNSPSC
39121406
Voltage Rating
125 Volt
NEMA Configuration
NEMA 5-20R
Standards
UL 498HG File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File E152105, ANSI C-73, NOM 057, NEMA WD-6
Number of Poles
2
Number of Wires
3
Grade
Hospital
Strap Material
Nickel Plated Steel
Style
Duplex
Sub Brand
Decora®
Temperature Rating
-40 to 60 deg C
Terminal Connection
Back and Side Wired
Type
Heavy-Duty, Impact-Resistant, Narrow Body
Grounding
Isolated Grounding
Manufacturer Name
Leviton
Finish
No
Manufacturer Part Number
8300-OIG
UPC
7847705738
Color
Orange
Amperage Rating
20 Amp
Brand Name
Leviton
Conductor Size
14-10 AWG
Contact Material
Triple Wipe Brass
Degree of Protection
No
Dielectric Strength
2000 Volt
Environmental Conditions
V2 Flammability Rated Per UL94
Pending Enrichment
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.