Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 8215-CAT 3-Wire 2-Pole Hospital Grade Angled Straight Blade Plug 125-Volt 1-Phase 15-Amp NEMA 5-15R Transparent

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 8215-CAT 3-Wire 2-Pole Hospital Grade Angled Straight Blade Plug 125-Volt 1-Phase 15-Amp NEMA 5-15R Transparent

SKU: 8397
Leviton Hospital grade angled straight blade plug has rugged construction that resists impact, sunLight, chemicals and rough use. It has solid 1-piece brass material for better conductivity. The beveled back edges prevent body from catching on corners and rough surfaces. The blade plug comes with unique cord clamp that accepts a wide range of cord sizes, which provide a secure grip without damaging cord jacket. The blade plug meets UL File E13393, CSA File LR-406, NOM 057, ANSI C-73, NEMA WD-6, Fed Spec WC-596 standards.
  • Unmatched quality and performance confirmed by rigorous UL 498 testing
  • Clearly identified by green dot
  • Triple-wipe, heavy duty power contacts set in deep pockets to resist damage
  • Captive, color coded brass #8 terminal screws
  • Power Indication™ devices equipped with green neon bulb rated at 30,000 hours (24/7) for 3.5 years

Overview

Leviton Hospital grade angled straight blade plug has rugged construction that resists impact, sunLight, chemicals and rough use. It has solid 1-piece brass material for better conductivity. The beveled back edges prevent body from catching on corners and rough surfaces. The blade plug comes with unique cord clamp that accepts a wide range of cord sizes, which provide a secure grip without damaging cord jacket. The blade plug meets UL File E13393, CSA File LR-406, NOM 057, ANSI C-73, NEMA WD-6, Fed Spec WC-596 standards.

Specifications

Finish
No
Material
Supertough Nylon, Steel, Zinc Plated Assembly Screws
Number of Wires
3.0000
Cord Size
0.245 - 0.7 Inch
Voltage Rating
125 Volt
NEMA Configuration
NEMA 5-15R
Number of Poles
2
Phase
1
Temperature Rating
-40 to 60 deg C
Type
Hospital Grade, Angled
RoHS Flag
Contact manufacturer
GTIN
00078477795293
UNSPSC
39121402
Terminal Connection
Screw
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
8215-CAT
Item Name
Straight Blade Plug
UPC
07847779529
Manufacturer Name
Leviton
Grounding
Grounding
Amperage Rating
15 Amp
Brand Name
Leviton
Color/Finish
Transparent
Conductor Size
18-10 AWG
Contact Material
Solid Brass
Degree of Protection
No
Dielectric Strength
2000 Volt
Dimensions
1.57 Inch Length x 1.15 Inch Width
Standards
CSA LR406, NOM 057 Certified, UL E13393 Listed, ANSI C-73, NEMA WD-6, Federal Specification: WC-596
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.