Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 8200-HW Hospital Grade Heavy-Duty Smooth Face Slim Impact-Resistant Straight Blade Duplex Receptacle 15-Amp 125-Volt NEMA 5-20R White Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 8200-HW Hospital Grade Heavy-Duty Smooth Face Slim Impact-Resistant Straight Blade Duplex Receptacle 15-Amp 125-Volt NEMA 5-20R White Decora®

SKU: 115931
Leviton Decora® 2-Pole 3-Wire heavy-duty straight blade duplex receptacle in white color, has voltage rating of 125-Volts and current rating of 15-Amps. Self-grounding receptacle withstands dielectric voltage rating of 2000-Volts. This receptacle accommodates 14 - 10-AWG wire. Receptacle has impact-resistant nylon face and body. Four corner latches of this receptacle securely fasten face. It has torque rating of 14-16-Inch Pound. Phosphor bronze contacts offer superior conductivity. It features break-off tabs for easy 2-Circuit conversion. Apron barrier of this receptacle prevents accidental contact between terminal screw heads and metal box.

Receptacle has brass-hot, green-ground, silver-neutral terminal connections for easy identification. It measures 4.06-Inch x 1.55-Inch x 1.21-Inch. V-Shaped, serrated back-wiring clamps provide good conductivity. It has galvanized steel strap with riveted ground contacts for easy mounting. Receptacle withstands temperature rating of -40 to 60 deg C. Hospital-grade receptacle is suitable for safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools. It has NEMA configuration of 5-20R for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets ANSI/NOM standards.
  • Smooth face does not collect dirt
  • Power Indication™ provides permanent green dot lens with 100000 hours LED status indicator
  • Wire lead receptacle aids for fast and easy installation
  • Product ID markings are permanently marked on device

Overview

Leviton Decora® 2-Pole 3-Wire heavy-duty straight blade duplex receptacle in white color, has voltage rating of 125-Volts and current rating of 15-Amps. Self-grounding receptacle withstands dielectric voltage rating of 2000-Volts. This receptacle accommodates 14 - 10-AWG wire. Receptacle has impact-resistant nylon face and body. Four corner latches of this receptacle securely fasten face. It has torque rating of 14-16-Inch Pound. Phosphor bronze contacts offer superior conductivity. It features break-off tabs for easy 2-Circuit conversion. Apron barrier of this receptacle prevents accidental contact between terminal screw heads and metal box.

Receptacle has brass-hot, green-ground, silver-neutral terminal connections for easy identification. It measures 4.06-Inch x 1.55-Inch x 1.21-Inch. V-Shaped, serrated back-wiring clamps provide good conductivity. It has galvanized steel strap with riveted ground contacts for easy mounting. Receptacle withstands temperature rating of -40 to 60 deg C. Hospital-grade receptacle is suitable for safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools. It has NEMA configuration of 5-20R for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets ANSI/NOM standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
Contact manufacturer
NEMA Configuration
NEMA 5-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
Mexico
UNSPSC
39121406
Color
White
Strap Material
Galvanized Steel with Riveted Ground Contacts
Style
Duplex
Sub Brand
Decora®
Temperature Rating
-40 to 60 deg C
Terminal Connection
Back and Side Wired
Type
Heavy-Duty, Smooth Face, Slim, Impact-Resistant
Maximum Load Capacity
1/2 hp
Standards
UL 498HG E13399 Listed, UL Federal Specification: WC-596 E13399, CSA C22.2 No.42 152105, ANSI C-73, NOM 057, NEMA WD-6
Voltage Rating
125 Volt
GTIN
00078477818862
Number of Wires
3.0000
Material
Nylon Body and Face
UPC
07847781886
Item Name
Straight Blade Duplex Receptacle
Manufacturer Part Number
8200-HW
Manufacturer Name
Leviton
Finish
No
Degree of Protection
No
Brand Name
Leviton
Conductor Size
14-10 AWG
Grade
Hospital
Environmental Conditions
V2 Flammability Rated Per UL94
Amperage Rating
15 Amp
Dimensions
1.55 Inch Width x 1.21 Inch Depth x 4.06 Inch Height
Dielectric Strength
2000 Volt
Contact Material
Phosphor Bronze
Grounding
Self-Grounding

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.