Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 80781-I Plastic Rectangular Standard F-Connector Telephone And Video Wallplate 4.53-Inch x 2.75-Inch Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 80781-I Plastic Rectangular Standard F-Connector Telephone And Video Wallplate 4.53-Inch x 2.75-Inch Ivory

SKU: 41872
Leviton F-Connector standard telephone & video wallplate in ivory color, features high-impact plastic construction with smooth finish. It measures 4.53-Inch x 2.75-Inch. It is standard wallplate flush/box mountable. Wallplate is UL listed and CSA certified.
  • F-Connector for cable TV or other video applications using RG-6 or RG59 coaxial cabling
  • Features Type 625D wiring
  • F-Connector wallplates have one or two F-connectors

Overview

Leviton F-Connector standard telephone & video wallplate in ivory color, features high-impact plastic construction with smooth finish. It measures 4.53-Inch x 2.75-Inch. It is standard wallplate flush/box mountable. Wallplate is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Mounting
Standard Wallplate Flush/Box
Orientation
Vertical
Type
Standard, F-Connector
Shape
Rectangular
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
RoHS Flag
Contact manufacturer
GTIN
00078477813621
Size
4.53 Inch Length x 2.75 Inch Width
Standards
UL Listed, CSA Certified
Color
Ivory
UNSPSC
43223300
Material
High Impact Plastic
sku
41872
UPC
07847781362
Manufacturer Name
Leviton
Manufacturer Part Number
80781-I
Item Name
Telephone And Video Wallplate
Brand Name
Leviton
Environmental Conditions
V0 Flammability Rated Per UL94
Finish
Smooth
Phase
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.