Leviton 80731-W Thermoplastic Nylon Device Mount Standard Size 3-Gang Combination Wallplate 2-GFCI/Decora + 1-Toggle Switch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 80731-W Thermoplastic Nylon Device Mount Standard Size 3-Gang Combination Wallplate 2-GFCI/Decora + 1-Toggle Switch White

SKU: 11448
Leviton 3-Gang Standard size combination wallplate in white color, has sturdy thermoplastic nylon construction with smooth finish. Rectangular wallplate measures 4.5-Inch x 6.38-Inch x 0.22-Inch. Wallplate offers quick and easy installation. It has one toggle switch and two decora/GFCI configuration. Wallplate offers device mounting. Wallplate is UL listed and CSA certified.
  • Thermoplastic nylon construction for longer endurance
  • Comes in white color
  • Measures 4.5-Inch x 6.38-Inch x 0.22-Inch

Overview

Leviton 3-Gang Standard size combination wallplate in white color, has sturdy thermoplastic nylon construction with smooth finish. Rectangular wallplate measures 4.5-Inch x 6.38-Inch x 0.22-Inch. Wallplate offers quick and easy installation. It has one toggle switch and two decora/GFCI configuration. Wallplate offers device mounting. Wallplate is UL listed and CSA certified.

Specifications

Size
4.5 Inch Length x 6.38 Inch Width
Thickness
0.22
Shape
Rectangular
Orientation
No
Type
Standard Size
UPC
07847798011
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477980118
Manufacturer Name
Leviton
Material
Thermoplastic Nylon
Number of Gangs
3.0000
Color
White
Mounting
Device
Manufacturer Part Number
80731-W
Brand Name
Leviton
Configuration
2-GFCI/Decora + 1-Toggle Switch
Finish
Smooth
Item Name
Combination Wallplate

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.