Leviton 80723-I Thermoplastic Nylon Device Mount Standard Size 5-Gang Wallplate 5-Toggle Switch Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 80723-I Thermoplastic Nylon Device Mount Standard Size 5-Gang Wallplate 5-Toggle Switch Ivory

SKU: 38981
Leviton Standard Size 5-Gang rectangle wallplate in ivory color, has thermoplastic nylon construction and smooth finish. It measures 4.5-Inch x 10-Inch x 0.22-Inch. This wallplate has 5-toggle switch configuration. It offers horizontal orientation and device mounting. Wallplate is UL listed and CSA certified.
  • Features thermoplastic nylon construction
  • Measures 4.5-Inch x 10-Inch x 0.22-Inch
  • Comes in ivory color

Overview

Leviton Standard Size 5-Gang rectangle wallplate in ivory color, has thermoplastic nylon construction and smooth finish. It measures 4.5-Inch x 10-Inch x 0.22-Inch. This wallplate has 5-toggle switch configuration. It offers horizontal orientation and device mounting. Wallplate is UL listed and CSA certified.

Specifications

Size
4.5 Inch Length x 10 Inch Width
Thickness
0.22
Shape
Rectangular
Orientation
Horizontal
Type
Standard Size
UPC
07847749440
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477494400
Manufacturer Name
Leviton
Material
Thermoplastic Nylon
Number of Gangs
5.0000
Color
Ivory
Mounting
Device
Manufacturer Part Number
80723-I
Brand Name
Leviton
Configuration
5-Toggle Switch
Finish
Smooth
Item Name
Wallplate

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.